Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 220VAC, 1 HP, 60 Hz

  • Mfr # 1DLP5

  • Zoro # G2794452


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

For Use With
9431
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Outlet Size
1" barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLP5
Zoro #
G2794452
UPC #
190735135310
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Inlet Size
1.6"
Height
39"
Suction Tube Length
39 in
Overall Length
51 in
Adapter Dia.
2"
Discharge Tube Length
6 ft.
Bung Connection Dia.
2 in
Hose Inside Dia.
1 in
Cord Length
16 ft
For Container Size
55 gal
Hose Outside Dia.
1 1/4 in
Hose Length
72 in

Details

For Use With
9431
Item
Electric Operated Drum Pump
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, CPVC, Hastelloy C-276, Polypropylene, PVC, PVDF, Viton
Voltage
220VAC
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
32 gpm
Motor RPM
0-10,000
Phase
1
Max. Temp.
190 Degrees F
GPM
32
Discharge Tubing Material
PVC
Adapter Material
Polypropylene
Hz
60
Max. Pressure
16 psi
Adapter Type
Bung
Suction Tube Type
Centrifugal
Agency Compliance
CE (Motor Only)
Max. GPM for Water
15
Max. Head
36 ft.
Application
For Transferring Corrosive Chemicals
Action Type
Centrifugal
Housing Material
CPVC
Max. GPM for Oil
7
DEF Compatible
No
RPM
10,000
HP
1
Standards
CE (Motor Only)
Type
Motor and Tube
Max. Liquid Temp.
190 Degrees F
Self-Priming
Yes
Includes Nozzle
Yes
Suction Tube ID
1 3/8 in
Discharge Connection Type
Hose Barb
Frequency (Hz)
50/60 Hz
Noise Level
84 db
Thermal Protection
Yes
Discharge Tube Outlet ID
1 in
Plug Type
CEE 7/7
Runs Dry
Yes
Seal Material
Sealless
Nozzle Material
Polypropylene
Variable Speed
Yes
Includes Suction Tube
Yes
Nozzle Operation
Manual
Includes Spout
No
Compatible Chemicals
Includes Discharge Hose
Yes
Discharge Tube Outlet OD
1 1/2 in
Suction Tube OD
1 5/8 in
Motor HP
1 1/10 hp
Max. Oil Flow
7 gpm
Food Grade
No
Max. Flow Rate
15 gpm
Number of Phases
1
Max. Fluid Temp.
175 Degrees F
Max. Head Pressure
16 psi
Max. Head - Pumps
36 ft
For Media Type
Bleach, Calcium Chloride, Citric Acid, Glycerin, Hydrochloric Acid, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
Housing Material - Pumps
CPVC
For Container Type
Drum
Not Recommended Chemicals
Hose Tube Material
PVC
Duty Cycle
Intermittent
Full Load Amps
5.0 A
Includes Bung Adapter
Yes
Hose Cover Material
PVC
Diesel Exhaust Fluid Compatible
No
Suction Tube Material
CPVC
Spout Connection Type
Hose Barb
Max. Outlet Pressure
16 psi
Adapter Connection Type
MNPT
Gear Lube
NT
Grease
NT
Rated Voltage
220V AC

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9431, Rated Voltage 220 V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.