Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 220VAC, 1 HP, 60 Hz

  • Mfr # 3PXK2

  • Zoro # G2129687


product price: $3,107.99
/ea
Free Shipping & Returns

Key Features

For Use With
SP-ENC-2-V / SP-8700-39
Includes
Hose Barb
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PXK2
Zoro #
G2129687
UPC #
190735293164
Country of Origin
United States

Dimensions

Outlet Size
1-1/4"
Height
53"
Inlet Size
1-5/8"
Overall Length
52 in
Manufacturers Warranty Length
3 yr.
Suction Tube Length
39 in
For Container Size
55 gal
Cord Length
16 ft

Details

For Use With
SP-ENC-2-V / SP-8700-39
Item
Electric Operated Drum Pump
Includes
Hose Barb
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
316L Stainless Steel, PTFE
Voltage
220VAC
Motor Enclosure
TEFC
Metered
No
Max. Flow GPM
15 gpm
Motor RPM
0-10,000
DEF Compatible
No
RPM
10,000
Suction Tube Type
Impeller
Application
For Transferring Cosmetics, Food Products, Juice Concentrates, Lotions and Pharmaceuticals Directly from Drums
Housing Material
316L Stainless Steel
Agency Compliance
CE, FDA Compliant
Max. GPM for Oil
7
Max. Head
70 ft.
Phase
1
GPM
15
HP
1
Max. Liquid Temp.
175 Degrees F
Gasket Material
Buna-N
Self-Priming
Yes
Max. Pressure
32 psi
Max. Temp.
175 Degrees F
Hz
60
Max. GPM for Water
16
Type
Motor and Tube
Standards
FDA Compliant
Number of Phases
1
For Container Type
Drum
Variable Speed
Yes
Thermal Protection
Yes
Max. Head - Pumps
92 ft
Discharge Connection Type
Tri-Clamp
Housing Material - Pumps
316 Stainless Steel
Plug Type
CEE 7/7
Discharge Tube Outlet OD
1 1/2 in
Diesel Exhaust Fluid Compatible
No
Noise Level
88 db
Includes Nozzle
No
Seal Material
Sealless
Runs Dry
Yes
Max. Head Pressure
40 psi
Motor HP
1 1/10 hp
Suction Tube OD
1 5/8 in
Full Load Amps
5.0 A
Suction Tube Material
Stainless Steel
Not Recommended Chemicals
For Media Type
Includes Suction Tube
Yes
Suction Tube ID
1 3/8 in
Includes Bung Adapter
No
Discharge Tube Outlet ID
1 in
Max. Oil Flow
7 gpm
Max. Fluid Temp.
175 Degrees F
Food Grade
Yes
Compatible Chemicals
Frequency (Hz)
50/60 Hz
Includes Discharge Hose
No
Duty Cycle
Intermittent
Max. Flow Rate
35 gpm
Rated Voltage
220V AC
Gear Lube
NT
Grease
NT
Max. Outlet Pressure
40 psi

Description

Electric Drum Pump, Max. Head Pressure 40 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 40 psi, For Use With SP-ENC-2-V / SP-8700-39, Rated Voltage 220 V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.