Dayton
Dual Plane Fuel Nozzle Swivel
Mfr # 33NT04
Zoro # G9673964
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in FNPT
- Outlet 1 in MNPT
- Material Aluminum, Brass, Viton
- Max. Pressure 50 psi
- For Use With Fuel Nozzle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rotor Group Kit (KIT300RG)
- YAMADA O RING 35.7MM X 3.5MM PTFE, NDP-20BST Diaphragm Pump. (643036)
- ZOELLER Grinder Pump, Auto Reversing, 2HP, 200-208V (J840)
- ARO Manifold Top, Polypropylene (95856-1)
- DAYTON Nozzle, Unleaded Fuel (10J822)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- DAYTON Quick Disconnect, Polypropylene (1DLU7)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Fuel Nozzle Straight Spout, 1 x1 In (5URH1)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- Dayton Fuel Transfer Accessories