Dayton
Duct Blower, 16 In
Mfr # 7H459
Zoro # G0722242
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,229.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 115/230
- Motor HP 3/4 hp
- CFM @ 0.125-In. SP 3538
- Height (In.) 26 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- BESTAIR Filter Humidifier #2 (ALL-2-PDQ-3)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- SCOTCH 3M Filtrete 23 in. W X 23 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL40-4)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Blower, 20 In, w/ 3 HP Drive Pkg (7A0L1)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V (7K459)
- Dayton Square Centrifugal In-Line Blowers