Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Blower, 30 In

  • Mfr # 5AV84

  • Zoro # G2008045


product price: $4,658.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
30 in
Inlet Dia. (In.)
20 1/2 in
Wheel Type
Backward-Inclined
Dimension D (In.)
1 1/2 in
Inlet Width (In.)
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AV84
Zoro #
G2008045
UPC #
190735342152
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
30 in
Inlet Dia. (In.)
20 1/2 in
Dimension D (In.)
1 1/2 in
Inlet Width (In.)
41 7/8 in
Shaft Dia. (In.)
1 1/4 in
Outlet Dia. (In.)
20 1/2 in
Dimension E (In.)
35 1/4 in
Dimension A (In.)
46 in
Width (In.)
46 in
Max. Motor Height (In.)
18 in
Outlet Height (In.)
41 7/8 in
Height (In.)
46 in
Dimension F (In.)
22 in
Dimension B (In.)
38 in
Dimension G (In.)
18 in
Outlet Width (In.)
41 7/8 in
Dimension C (In.)
41 7/8 in
Inlet Height (In.)
41 7/8 in
Max. Depth (In.)
38 in
Overall Height
41 7/8 in
Overall Width
46 in
Inlet Diameter
20 1/2 in
Inlet Duct Connection Width
41 7/8 in
Overall Depth
38 in
Wheel Bore Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Outlet Duct Connection Height
41 3/4 in
Wheel Diameter
30 in
Inlet Duct Connection Height
41 7/8 in
Outlet Diameter
20 1/2 in
Shaft Diameter
1 1/4 in
Outlet Duct Connection Width
41 7/8 in

Details

Wheel Type
Backward-Inclined
Item
In-Line Duct Blower
Type
Centrifugal, Less Drive Package
Agency Compliance
UL And C-UL Listed
Mounting Position
Vertical/Horizontal
Wheel Material
Aluminum
Max. Inlet Temp. (Deg. F)
160 Degrees F
Housing Material
Steel
Includes
Access Panels
Bearing Type
Regreaseable Pillow Block
Drive Type
Belt Drive
Application
Designed for Indoor Clean Air Applications
Standards
AMCA Certified, UL/cUL 705
Features
Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars to Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components
Maximum Static Pressure
1 3/4 in wc
Maximum Airflow
15,720 cfm
Housing Material Finish
Galvanized
Assembly
Unassembled
Maximum Fan Speed
845 RPM
Includes Drive Package
No
Maximum Motor Horsepower
5 hp
For Location
Indoor
Minimum Motor Speed
449 RPM
Minimum Motor Horsepower
3/4 hp
For Ventilation Type
Exhaust, Supply, Make-Up, Return
Mounting Orientation
Multiposition
Maximum Inlet Air Temperature
160 Degrees F
Market
Commercial, Industrial
For Air Type
Clean
Speed Controllable
No
Minimum Airflow
8,353 cfm

Description

In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 30 in, Minimum Airflow 8,353 cfm, Maximum Airflow 15,720 cfm, Maximum Static Pressure 1 3/4 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 20 1/2 in, Outlet Diameter 20 1/2 in, Outlet Duct Connection Height 41 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.