Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Ceiling Heater, 208VAC, 750W

  • Mfr # CP758F

  • Zoro # G2043662


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
208VAC
kW
0.375
BtuH
2559
Phase
1
Amps
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP758F
Zoro #
G2043662
UPC #
00194484307653
Country of Origin
United States

Dimensions

Length
48"
Width
24"
Height
1"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Dimensions - L x W x D
48 in x 24 in x 1 in
Overall Depth
5 3/4 in, 7 in
Overall Length
48 in
Overall Height
1 in
Overall Width
24 in

Details

Item
Electric Ceiling Panel Heater
Heater Voltage
208VAC
kW
0.375
BtuH
2559
Phase
1
Amps
3.6
Finish
White Powder Coat
Hz
60
Standards
UL Listed, CUL Listed
Watts
750
Features
Ground Wires, Lead Wires Housed In Flexible Metal Conduit, J-Box Connector, Insulated, 1 lb. Density High Temperature Fiberglass, Constructed of Fire Retardant Materials
Heating Method
Radiant
Heater Mounting Position
Vertical Burn
Voltage, Phase
208V AC, 1-phase
Heating Capacity
2,559 BtuH
Housing Material
Steel
Wattage Output
750W
Amperage
3.6A
Thermostat Included
No
Frequency
60 Hz
Control Type
Thermostat
Voltage
208V AC
Housing Color
White
Housing Finish
Powder Coated

Description

Electric Ceiling Panel Heater, Overall Length 48 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 208V AC, Wattage Output 750W, Housing Color White, Heating Method Radiant, Heating Capacity 2,559 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 3.6A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Steel, Mounting Location Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.