Zoro Homepage

Electric Drum Pump, 120VAC, 18 gpm, 1-1/3HP, GPM: N/A

  • Mfr # 55EC81

  • Zoro # G7582749


product price: $5,918.99
/ea
Free Shipping & Returns

Key Features

For Use With
9920 EX
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon, PTFE, Stainless Steel, UHMWPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC81
Zoro #
G7582749
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
For Container Size
55 gal
Overall Length
55 in
Hose Length
72 in
Bung Connection Dia.
2 in
Suction Tube Length
39 in
Cord Length
12 ft
Hose Outside Dia.
1 1/2 in

Details

For Use With
9920 EX
Item
Electric Operated Drum Pump
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon, PTFE, Stainless Steel, UHMWPE
Motor Enclosure
Explosion Proof
Metered
No
Motor RPM
0-12,000
Self-Priming
Yes
Suction Tube Material
Stainless Steel
Max. Outlet Pressure
12 psi
Discharge Connection Type
Hose Barb
Motor HP
1 1/3 hp
Food Grade
No
Includes Nozzle
Yes
Number of Phases
1
For Media Type
General Purpose
Noise Level
82 db
Includes Suction Tube
Yes
Explosion Proof
Yes
Thermal Protection
Yes
Discharge Tube Outlet ID
1 in
Adapter Material
304 Stainless Steel
Rated Voltage
120V AC
Frequency (Hz)
50/60 Hz
Suction Tube OD
1 5/8 in
For Container Type
Drum
Full Load Amps
4.2 A
Variable Speed
Yes
Max. Head - Pumps
27 ft
Seal Material
Sealless
Discharge Tube Outlet OD
1 1/2 in
Spout Connection Type
Hose Barb
Duty Cycle
Intermittent
Max. Fluid Temp.
175 Degrees F
Includes Spout
No
Max. Flow Rate
18 gpm
Adapter Connection Type
MNPT
Nozzle Operation
Manual
Max. Oil Flow
7 gpm
Hose Tube Material
UHMW-PE
Includes Bung Adapter
Yes
Includes Discharge Hose
Yes
Agency Compliance
CSA Motor
Runs Dry
Yes
Diesel Exhaust Fluid Compatible
No
Max. Head Pressure
12 psi
Housing Material - Pumps
316 Stainless Steel
Hose Cover Material
UHMW-PE
Nozzle Material
Stainless Steel
Suction Tube ID
1 3/8 in

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 12 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 12 psi, For Use With 9920 EX, Rated Voltage 120 V AC, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.