This item is Discontinued.

Dayton Electric Pallet Jack, Red, Steel, 24V 2LEB8

Electric Pallet Jack, Red, Steel, 24V (Discontinued)

  • Mfr # 2LEB8
  • Zoro # G3482267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LEB8
Zoro #
G3482267
UPC #
190735222140
Country of Origin
China

Dimensions

Overall Height
47-1/2"
Overall Length
65-1/2"
Overall Width
27-5/8"
Roller Dia.
2-7/8"
Width Between Forks
13"
Fork Length
48"
Fork Height Lowered
3"
Fork Width
6-5/16"
Main Wheel Size
10"
Fork Height Raised
7-11/16"
Width Across Forks
25-5/8"

Details

Color
Black
Load Capacity
3300 lb.
Item
Pallet Jack
Bearings
Sealed Ball
Construction
Steel
Pallet Jack Operation
Electric
Roller Material
Polyurethane
Pallet Jack Style
Standard
Key Pallet Jack Feature
General Purpose
Wheel Material
Polyurethane
Wheel Base
51-5/8"
Finish
Powder Coated
Steering Arc
210 Degrees
Voltage
24
Handle
Hand Controls
Includes
Battery Charger
Fork Style
Standard

Description

Hydraulic pistons allow pallet jacks to lift heavy loads with ease. Take a look at the features for Dayton Pallet Jack. Load Capacity: 3300 lb., Overall Width: 27-5/8", Overall Height: 47-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.