This item is Discontinued.

Dayton Electric Pallet Jack, Red, Steel, 24V 2LEB9

Electric Pallet Jack, Red, Steel, 24V (Discontinued)

  • Mfr # 2LEB9
  • Zoro # G3482258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LEB9
Zoro #
G3482258
UPC #
190735222157
Country of Origin
China

Dimensions

Overall Height
55"
Overall Length
74-1/4"
Overall Width
28-5/8"
Fork Height Raised
7-11/16"
Fork Width
6 5/16 in
Fork Length
48 in
Fork Height Lowered
3"
Main Wheel Size
9"
Width Across Forks
27 in
Width Between Forks
14 1/4 in
Roller Dia.
2-7/8"

Details

Color
Black
Load Capacity
4500 lb.
Item
Pallet Jack
Bearings
Sealed Ball
Pallet Jack Operation
Electric
Wheel Material
Polyurethane
Construction
Steel
Roller Material
Polyurethane
Includes
Battery Charger
Wheel Base
56-1/4"
Key Pallet Jack Feature
General Purpose
Finish
Powder Coated
Handle
Hand Controls
Steering Arc
210 Degrees
Voltage
24
Pallet Jack Style
Standard
Fork Style
Standard

Description

4500 lb., Fork Length 48 in, Fork Width 6 5/16 in, Width Across Forks 27 in, Width Between Forks 14 1/4 in, Overall Length 74-1/4 In., Overall Width 28-5/8 In., Overall Height 55 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.