Electric Pallet Jacks

  • Mfr # PTE45N-2145

  • Zoro # G022917765


product price:  $4,823.99
/ea
Free Shipping & Returns

Key Features

Travel Speed
2.5 mph
Fork Length
45 in
Overall Length
60 in
Compatible Battery Manufacturer Part Number
508537010002
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTE45N-2145
Zoro #
G022917765
UPC #
-
Country of Origin
China

Dimensions

Fork Length
45 in
Overall Length
60 in
Overall Width
22 in
Fork Width
6 in
Minimum Lifting Height
3 in
Width Between Forks
10 in
Maximum Lifting Height
8 in
Overall Height
52 in
Width Across Forks
21 in

Details

Travel Speed
2.5 mph
Compatible Battery Manufacturer Part Number
508537010002
Charge Time
2 hr
Features
Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Load Capacity
4,500 lb
Battery Voltage
48V
Fork Style
Narrow
Frame Material
Steel
Battery Type
Maintenance Free
Operation
Electric
Charger Voltage
48V
Item
Electric Pallet Jacks
Charger Type
Off-Board
Frame Finish
Powder Coated
Brake Type
Disc Brake
Adjustment Type
Bolt and Wrench
Battery Amp Hours
20 Ah

Description

4,500 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 10 in, Overall Length 60 in, Overall Width 22 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.