Electric Pallet Jacks

  • Mfr # PJE33-2145

  • Zoro # G722917713


product price:  $2,200.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Charge Time
2 hr
Minimum Lifting Height
3 in
Battery Type
Maintenance Free
Fork Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PJE33-2145
Zoro #
G722917713
UPC #
-
Country of Origin
China

Dimensions

Minimum Lifting Height
3 in
Fork Width
6 in
Overall Length
60 in
Overall Width
22 in
Overall Height
52 in
Maximum Lifting Height
8 in
Width Between Forks
10 in
Fork Length
45 in
Width Across Forks
21 in

Details

Features
Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Charge Time
2 hr
Load Capacity
3,300 lb
Battery Type
Maintenance Free
Battery Amp Hours
20 Ah
Compatible Battery Manufacturer Part Number
920600100771
Brake Type
Disc Brake
Charger Type
Off-Board
Adjustment Type
Bolt and Wrench
Item
Electric Pallet Jacks
Battery Voltage
24V
Frame Material
Steel
Fork Style
Narrow
Frame Finish
Powder Coated
Charger Voltage
24V
Travel Speed
2.5 mph
Operation
Electric

Description

3,300 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 10 in, Overall Length 60 in, Overall Width 22 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.