Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Push Button, Plastic, IP67

  • Mfr # GGS_116330

  • Zoro # G115705446


product price: $35.29
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116330
Zoro #
G115705446
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Overall Depth
1.89 in
Overall Height
3.17 in
Manufacturer Warranty Length
1 yr
Overall Width
1.57 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
cULus Listed
Number of Operators
1
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Plastic
NEMA Enclosure Rating
13, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Contact Form
1NO/2NC
Operating Temperature - Minimum
-13 Degrees F
IP Rating
IP67
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance Properties
Corrosion Resistant
Operator Material
Plastic
Product Type
Emergency Stop Push Buttons
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Number of Indicator Lights
0
Mechanical Operating Durability
3.00 x 10^5

Description

Emergency Stop Push Button, Maintained Action, Head Material Plastic, Contact Form 1NO/2NC, Number of Operators 1, IP Rating IP67, Legend Not Applicable, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.