Zoro Homepage

Engine Drive Pump Kit, 4.8HP, Honda Engine

  • Mfr # 7AJ20

  • Zoro # G2999762


product price: $1,763.99
/ea
Free Shipping & Returns

Key Features

Outlet
2" Cam and Groove
Sensor Type
Low Oil
Temp. Range
35 Degrees to 105 Degrees F
Mechanical Seal
Silicon Carbide, Buna N
Engine RPM
3600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AJ20
Zoro #
G2999762
UPC #
00194484310165
Country of Origin
Multiple

Dimensions

Length
22-1/2"
Width
17-1/8"
Height
15-1/2"
Engine Size
163 cc
Overall Width
17 1/8 in
Inlet Dia.
2 in
Max. Diameter Solids
13/16 in
Overall Length
22 1/2 in
Discharge Dia.
2 in
Overall Height
15 1/2 in
Inlet Diameter
2 in
Solids Diameter - Maximum
13/16 in
Discharge Diameter
2 in

Details

Outlet
2" Cam and Groove
Sensor Type
Low Oil
Temp. Range
35 Degrees to 105 Degrees F
Mechanical Seal
Silicon Carbide, Buna N
Engine RPM
3600
Solids Handling Capacity
13/16"
Casing Adapter
Aluminum
Roll Bar Frame
Frame
Engine Brand
Honda
GPM of Water @ 50 Ft. of Head
115
Agency Compliance
EPA and CARB Certified Engine
HP
4 13/16 hp
Max. Head
88 ft
Includes
2 in Female Coupler, 2 in Male Cam Adapter, (2) 2 in x 50 ft Blue Discharge Hoses, 2 in Strainer, 2 in x 20 ft Green Suction Hose
Inlet
2 in
Tank Capacity
0.95 gal
Max. Pressure
38 psi
GPM of Water @ 30 Ft. of Head
148
Engine/Motor Type
Gas
GPM of Water @ 20 Ft. of Head
157
Impeller Type
Semi-Open
GPM of Water @ 80 Ft. of Head
30
Seal Material
Buna-N/Silicon Carbide
GPM of Water @ 60 Ft. of Head
90
Check Valve
Buna N
Material of Construction
Aluminum
GPM of Water @ 10 Ft. of Head
165
Volute/Wear Plate
Cast Iron
Max. Suction Lift
25 ft
GPM of Water @ 40 Ft. of Head
133
Number of Impellers
1
Ignition Type
Recoil-Start
Impeller Material
Cast Iron
Application
Trash
Item
Engine Driven Pump
GPM of Water @ 70 Ft. of Head
61
Impeller Design
Semi-Open
Flow Rate @ 80 Ft. of Head
30 gpm
Pump Mechanism
Centrifugal
Flow Rate @ 10 Ft. of Head
165 gpm
Flow Rate @ 60 Ft. of Head
90 gpm
Flow Rate @ 40 Ft. of Head
133 gpm
Discharge
2 in
Volute Material
Cast Iron
Body Material
Aluminum
Flow Rate @ 20 Ft. of Head
157 gpm
Power Source
Gas Engine
Maximum Discharge Pressure
38 psi
Frame Design
Roll Cage
RPM
3,600 RPM
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
38 psi
Feet of Head - Maximum
88 ft
Horsepower
4 13/16 hp
Flow Rate @ 20 ft of Head
157 gpm
Flow Rate @ 10 ft of Head
165 gpm
Suction Lift - Maximum
25 ft

Description

Engine Driven Pump, Engine Size 163 cc, HP 4 13/16 hp, Tank Capacity 0.95 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna-N/Silicon Carbide, Flow Rate @ 10 Ft. of Head 165 gpm, Flow Rate @ 20 Ft. of Head 157 gpm, Flow Rate @ 40 Ft. of Head 133 gpm, Flow Rate @ 60 Ft. of Head 90 gpm, Flow Rate @ 80 Ft. of Head 30 gpm, Max. Head 88 ft, Max. Suction Lift 25 ft, Frame Design - Pumps Full Tubular Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.