Zoro Homepage

Engine Drive Pump Kit, 8 HP, Honda Engine

  • Mfr # 7AJ12

  • Zoro # G3470747


product price: $2,483.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

GPM of Water @ 30 Ft. of Head
280
Check Valve
Buna N
GPM of Water @ 10 Ft. of Head
320
Impeller Material
Cast Iron
GPM of Water @ 70 Ft. of Head
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AJ12
Zoro #
G3470747
UPC #
00194484310097
Country of Origin
Multiple

Dimensions

Height
24"
Width
19"
Length
26-1/2"
Engine Size
242 cc
Max. Diameter Solids
1 1/2 in
Discharge Dia.
3 in
Overall Width
20 5/16 in
Overall Length
28 7/16 in
Overall Height
23 1/8 in
Inlet Dia.
3 in
Inlet Diameter
3 in
Solids Diameter - Maximum
1 1/2 in
Discharge Diameter
3 in

Details

GPM of Water @ 30 Ft. of Head
280
Check Valve
Buna N
GPM of Water @ 10 Ft. of Head
320
Impeller Material
Cast Iron
GPM of Water @ 70 Ft. of Head
125
Seal Material
Buna-N/Silicon Carbide
GPM of Water @ 40 Ft. of Head
250
GPM of Water @ 60 Ft. of Head
170
Item
Engine Driven Pump
Impeller Type
Semi-Open
Material of Construction
Aluminum
Tank Capacity
5.6 qt
Agency Compliance
EPA and CARB Certified Engine
HP
7 1/10 hp
Outlet
3" NPSM
Includes
3 in Hose Kit
Engine Brand
Honda
Number of Impellers
1
Temp. Range
35 Degrees to 105 Degrees F
GPM of Water @ 50 Ft. of Head
225
Roll Bar Frame
Steel
Max. Head
89 ft
Application
Trash
GPM of Water @ 20 Ft. of Head
305
Mechanical Seal
Silicon Carbide, Buna N
Max. Pressure
39 psi
Engine RPM
3600
Max. Suction Lift
26 ft
GPM of Water @ 80 Ft. of Head
68
Volute/Wear Plate
Cast Iron
Inlet
3 in NPT
Solids Handling Capacity
1-1/8"
Engine/Motor Type
Gas
Casing Adapter
Aluminum
Ignition Type
Recoil-Start
Sensor Type
Low Oil
Pump Mechanism
Centrifugal
Impeller Design
Semi-Open
Maximum Discharge Pressure
39 psi
Discharge
3 in NPT
Inlet Standard
NPSM
Flow Rate @ 20 Ft. of Head
324 gpm
RPM
3,600 RPM
Flow Rate @ 10 Ft. of Head
335 gpm
Flow Rate @ 80 Ft. of Head
68.0 gpm
Flow Rate @ 60 Ft. of Head
224 gpm
Volute Material
Ductile Iron
Frame Material
Steel
Flow Rate @ 40 Ft. of Head
278 gpm
Discharge Standard
NPSM
Power Source
Gas Engine
Body Material
Aluminum
Frame Design
Roll Cage
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
39 psi
Flow Rate @ 10 ft of Head
335 gpm
Horsepower
7 1/10 hp
Feet of Head - Maximum
89 ft
Flow Rate @ 20 ft of Head
324 gpm
Suction Lift - Maximum
26 ft

Description

Engine Driven Pump, Engine Size 242 cc, HP 7 1/10 hp, Tank Capacity 5.6 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Ductile Iron, Seal Material Buna-N/Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 335 gpm, Flow Rate @ 20 Ft. of Head 324 gpm, Flow Rate @ 40 Ft. of Head 278 gpm, Flow Rate @ 60 Ft. of Head 224 gpm, Max. Head 89 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.