Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Driven Centrifugal Pump, 7.1 HP

  • Mfr # 11G230

  • Zoro # G4273482


product price: $1,587.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Seal Material
Buna-N
Impeller Material
Cast Iron
Self-Priming
Yes
GPM of Water @ 30 Ft. of Head
318
Temp. Range
35 Degrees to 105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G230
Zoro #
G4273482
UPC #
190735110683
Country of Origin
Japan

Dimensions

Engine Size
242 cc
Width
15-15/16"
Height
26-5/16"
Length
26-19/32"
Overall Height
26 5/16 in
Overall Length
26 5/8 in
Discharge Dia.
4 in
Overall Width
15 15/16 in
Inlet Dia.
4 in
Inlet Diameter
4 in
Discharge Diameter
4 in

Details

Seal Material
Buna-N
Impeller Material
Cast Iron
Self-Priming
Yes
GPM of Water @ 30 Ft. of Head
318
Temp. Range
35 Degrees to 105 Degrees F
Tank Capacity
5.6 qt
GPM of Water @ 80 Ft. of Head
112
GPM of Water @ 90 Ft. of Head
29
Engine RPM
3600
Item
Engine Driven Pump
Ignition Type
Recoil-Start
Impeller Type
Semi-Open
GPM of Water @ 60 Ft. of Head
216
Application
General Purpose
GPM of Water @ 70 Ft. of Head
171
Max. Suction Lift
26 ft
Number of Impellers
1
GPM of Water @ 40 Ft. of Head
290
Roll Bar Frame
Steel
Outlet
4" NPT
Check Valve
Buna N
GPM of Water @ 50 Ft. of Head
259
Engine/Motor Type
Gas
Mechanical Seal
Ceramic, Buna N
Max. Pressure
39.8 psi
Max. Head
102 ft
Casing Adapter
Cast Iron
Material of Construction
Aluminum
Inlet
4 in NPT
Volute/Wear Plate
Cast Iron
Engine Brand
Honda
GPM of Water @ 10 Ft. of Head
363
Sensor Type
Low Oil
HP
7 1/10 hp
GPM of Water @ 20 Ft. of Head
339
Agency Compliance
EPA and CARB Certified Engine
Flow Rate @ 40 Ft. of Head
290 gpm
Inlet Standard
NPT
Impeller Design
Semi-Open
Flow Rate @ 60 Ft. of Head
216 gpm
Discharge
4 in NPT
Maximum Discharge Pressure
40 psi
RPM
3,600 RPM
Body Material
Aluminum
Flow Rate @ 80 Ft. of Head
112 gpm
Discharge Standard
NPT
Power Source
Gas Engine
Pump Mechanism
Centrifugal
Volute Material
Cast Iron
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Frame Design
Roll Cage
Rotation Speed - Maximum
3,600 RPM
Engine Series
GX240
Discharge Pressure - Maximum
40 psi
Horsepower
7 1/10 hp
Feet of Head - Maximum
102 ft
Suction Lift - Maximum
26 ft

Description

Engine Driven Pump, Engine Size 242 cc, HP 7 1/10 hp, Tank Capacity 5.6 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna-N, Flow Rate @ 40 Ft. of Head 290 gpm, Flow Rate @ 60 Ft. of Head 216 gpm, Flow Rate @ 80 Ft. of Head 112 gpm, Max. Head 102 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 40 psi, Inlet 4 in NPT, Discharge 4 in NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.