Zoro Homepage

Equipment Roller, Rigid, 2,000 lb. Cap

  • Mfr # 21D020

  • Zoro # G4793826


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 1/4 in
Overall Length
8 in
Overall Width
3 5/8 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21D020
Zoro #
G4793826
UPC #
190735156797
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Overall Length
8 in
Overall Width
3 5/8 in
Roller Length
2 in
Roller Dia.
3/4 in
Deck Height
3 1/8 in
Roller Width
2 in
Top Plate Width
3 1/2 in
Deck Width
3 5/8 in
Deck Length
8 in
Overall LxWxH
8 in x 3 5/8 in x 3 1/4 in
Top Plate LxW
3 1/2 in x 3 1/2 in
Deck LxWxH
8 in x 3 5/8 in x 3 1/8 in
Top Plate Length
3 1/2 in
Caster Wheel Width
2 in
Axle Dia.
5/16 in
Teeth Height
1/4 in
Roller Axle Diameter
3/4 in
Top Plate Thickness
3/8 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Machine Roller
Number of Rollers
15
Roller Type
Rigid
Frame Material
Steel
Roller Material
Steel
Caster Wheel/Tread Material
Steel
Roller Tread Material
Steel
Frame Finish
Powder Coated
Top Plate Surface
Textured
Non-Marking Casters/Wheels
No
For Movement Type
Turn/Swivel
Assembled
No
Caster Frame Material
Steel
Number of Decks
1
Roller Bearing Type
Ball Bearing
Caster/Roller Configuration
(15) Rollers
Caster/Roller Mounting Location
Standard
Weight
11 lb
Top Plate Type
Swivel with Lock
Non-Marking Rollers
Yes

Description

Machine Roller, Load Capacity 2,000 lb, Deck Length 8 in, Deck Width 3 5/8 in, Deck Height 3 1/8 in, For Movement Type Turn/Swivel, Top Plate Length 3 1/2 in, Top Plate Width 3 1/2 in, Top Plate Surface Textured, Top Plate Type Swivel with Lock, Caster/Roller Configuration (15) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 8 in, Overall Width 3 5/8 in, Overall Height 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.