Shop ELECTRO KINETIC TECHNOLOGIES

ELECTRIC TUGGER FOR TOWING LOADS UP TO 25,000 LBS. 120 AH, 48 VDC, AGM BATTERIES

  • Mfr # AC Tugger 25K+
  • Zoro # G916100426

product price: 
$
22,706.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
52 in
Overall Length
57 in
Overall Width
27 in
Caster Material
Polyurethane
Frame Material
Welded Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC Tugger 25K+
Zoro #
G916100426
UPC #
-
Country of Origin
United States
Caster Material
Polyurethane
Frame Material
Welded Steel

Description

The Electro Kinetic Technologies, Pony Express AC Electric Powered Tugger eliminates employee injuries caused by excessive push/pull forces. You can use it in a variety of applications to safely move a wide range of carts in heavy manufacturing, warehouses, and other industries. The tugger features a high torque 48 V AC motor, heavy duty powder coated steel welded frame, deep cycle 100 Ah AGM rechargeable batteries, on board UL, cUL, CE listed battery charger, solid state regenerative braking and holding brake to maintain position on inclines.The advanced battery monitoring system is designed to provide both visual and audible warnings when the battery pack is running low and needs to be changed or recharged. This system helps to ensure the electric tuggers are always operating at peak performance and minimizes the risk of unexpected downtime due to a dead battery. With its Bluetooth capability, it connects to any smart phone allowing you to easily monitor and manage your fleet of tuggers. The unit has a Jog Button located at the front of the tugger to assist the operator with hitching to carts. The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, on/off power button, multi-colored battery charge level indicator to inform the operator when it is time to recharge the batteries, emergency stop button, and horn.The Tugger has a wide portfolio of hitches that can be used to tow a wide range of carts.


  • Heavy Duty Industrial Grade Tugger
  • Tiller Turns Wheel for Easy Steering
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage
  • Large selection of optional hitches to choose from

Ratings & reviews