Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ38

  • Zoro # G3665952


product price: $5,320.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ38
Zoro #
G3665952
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
Overall Height (In.)
45 in
Dimension B (In.)
61-1/4
Dimension D
45 in
Overall Dia. (In.)
66.5 in
Shaft Dia. Propeller End (In.)
1.5 in
Dimension E
62 5/8 in
Dimension C (In.)
26-1/2
Base Width (In.)
66-1/2
Dimension C
26 1/2 in
Shaft Dia. Sheave End (In.)
1.5 in
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Base Length (In.)
66-1/2
Dimension A
66 1/2 in
Dimension D (In.)
45
Base Height (In.)
1.75 in
Dimension A (In.)
66-1/2
Dimension E (In.)
62-5/8
Dimension B
61 1/4 in
Base Length
66 1/2 in
Housing Width
62.6 in
Overall Height
45 in
Base Height
1 3/4 in
Base Width
66 1/2 in
Propeller Shaft Diameter
1 1/2 in
Overall Width
66 1/2 in
Overall Diameter
62 5/8 in
Blade Diameter
54 in
Overall Depth
66 1/2 in
Housing Length
62.6 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Phase
1
Motor HP
2 hp
CFM @ 0.000-In. SP
33,788
Recommended 12 In. Fixed Curb Item No.
3AZJ8
Mounting Location
Roof
Sones @ 0.250-In. SP @ 5 Ft.
17 sones
Sones @ 0.125-In. SP @ 5 Ft.
17 sones
Stock No.
4YY28
Speed Controllable
No
Max. Operating Amps
20.2/10.7-10.1
Drive Type
Belt Drive
Type
Axial Upblast
Max. BHP
2.61 hp
CFM @ 0.250-In. SP
17,378
Fan RPM
366
Item
Axial Upblast Roof Exhaust Fan
CFM @ 0.125-In. SP
28,700
Propeller Material
Steel
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Motor Enclosure Design
Open Dripproof (ODP)
Assembled/Unassembled
Unassembled
Motor Voltage
115/208/230
Bearing Type
Regreasable Pillow Block
Motor Hz
60
Drive Package Included
Yes
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Requires
Roof Curb for New Installations
Max. Inlet Temp. (Deg. F)
120 Degrees F
Housing Material
Steel
For Air Type
Clean Air
Sound Level
16.7 sones @ 0.000 in SP and 5 ft, 17.0 sones @ 0.125 in SP and 5 ft, 17.0 sones @ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.100 in SP
33,788 cfm
Exhaust Airflow @ 0.125 in SP
28,700 cfm
Exhaust Airflow @ 0.000 in SP
33,788 cfm
Spark Resistant Construction Type
A
High-Efficiency Motor
No
Blade Design
Swept Steeply Pitched
Maximum Static Pressure
1/4 in wc
Maximum Fan Speed
366 RPM
Nameplate Voltage
115/208-230V AC
Motor Horsepower
2 hp
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ8
Standards
AMCA Standard 301, UL/cUL 705
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Safety Features
Reinforced Windband
Maximum Inlet Air Temperature
120 Degrees F
Motor Enclosure
Open Dripproof
Current
20.2/10.7-10.1 A
Motor Type
Capacitor-Start Capacitor-Run
Exhaust Airflow @ 0.250 in SP
17,378 cfm
Includes
Drive Package
Blade Material
Steel
Housing Finish
Galvanized
For High-Static Pressure Applications
No
Assembly
Unassembled
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Lifting Lugs are Provided, The Windband is Removable for Easy Inspection
Brake Horsepower
2 61/100 hp
Includes Drive Package
Yes
Base Shape
Square
Airflow @ 0.000 in SP
33,788 cfm
Includes Motor
Yes
Number of Speeds
1
Mount Type
Roof Curb
Number of Blades
5
Frequency
60 Hz

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 66 1/2 in, Base Width 66 1/2 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 54 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.