Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 12 In, 1286 CFM

  • Mfr # 10D963

  • Zoro # G4004917


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Type
Heavy Duty Direct Drive
Watts
186 W
CFM @ 0.375-In. SP
1,049 cfm
For Use With
General Ventilation Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D963
Zoro #
G4004917
UPC #
190735108888
Country of Origin
China

Dimensions

Flange Width (In.)
1 in
Outside Dia. (In.)
16 in
Dimension D (In.)
12 1/4 in
Blade Dia.
12 in
Venturi Depth (In.)
2 1/2 in
Inside Dia. (In.)
12 3/8 in
Width (In.)
16 in
Dimension B (In.)
7 in
Height (In.)
16 in
Dimension A (In.)
16 in
Dimension C (In.)
2 1/2 in
Max. Depth (In.)
9 1/2 in
Venturi Clearance Dia. (In.)
12 3/8 in
Overall Width
16 in
Overall Height
16 in
Venturi Depth
2 1/2 in
Flange Width
1 in
For Cut-Out Diameter
12 1/2 in
Overall Depth
9 1/2 in
Venturi Diameter
12 1/2 in
Duct Diameter
12 1/4 in
Blade Diameter
12 in
Overall Diameter
16 in

Details

Item
Exhaust Fan
Phase
1
Type
Heavy Duty Direct Drive
Watts
186 W
CFM @ 0.375-In. SP
1,049 cfm
For Use With
General Ventilation Applications
Propeller Material
Aluminum
Motor Insulation
Class B
Frame Material
Steel
CFM @ 0.000-In. SP
1,450 cfm
CFM @ 0.250-In. SP
1,219 cfm
Aluminum Wall Shutter No.
4C556
Motor RPM
1,772 RPM
Motor Enclosure
Totally Enclosed Air Over
Drive Package Included
No
Voltage
115/230
Number of Blades
5
Frame Finish
Galvanized
Bearing Type
Ball
Wire Guard Finish
Zinc Plated
Sones @ 0.000-In. SP @ 5 Ft.
11.7
Speed Control
No
Full Load Amps
2.8/1.5
Guard Material
Steel
Fan Voltage
115/230V AC
CFM @ 0.125-In. SP
1,346 cfm
Max. Ambient Temp. (F)
104 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
11.6
Exhaust/Supply Fan Motor HP
1/4 hp
Exhaust/Supply Fan Item
Exhaust Fan
Fiberglass Wall Shutter No.
5C211
CFM @ 0.500-In. SP
555 cfm
Galvanized Wall Shutter No.
1C742
Mounting Position
Vertical
Agency Compliance
UL and cUL Listed, AMCA
Hz
60
Standards
AMCA, UL and cUL Listed
Exhaust Airflow @ 0.000 in SP
1,450 cfm
Method of Construction
Stamped
Motor Speed
1,772 RPM
Maximum Ambient Operating Temperature
104 Degrees F
Nameplate Voltage
115/230V AC
Ventilation Type
Exhaust
Fan Style
Panel
Assembled
Assembled
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
12 sones
Exhaust Airflow @ 0.500 in SP
555 cfm
Exhaust Airflow @ 0.250 in SP
1,219 cfm
Noise Level @ 0.000 in SP @ 5 ft
11.7 sones
Guard Finish
Zinc Plated
Electrical Connection
Hardwired
Number of Speeds
1
Duct Shape
Round
Exhaust Airflow @ 0.100 in SP
1,346 cfm
Maximum Noise Level
11.7 sones
Includes Dehumidistat
No
Blade Material
Aluminum
Guard Type
Intake
Wattage
190 W, 200 W
Motor Horsepower
1/4 hp
Drive Type
Direct Drive
Speed Controllable
No
Vent Design
Ductless
Exhaust Airflow @ 0.375 in SP
1,049 cfm
Exhaust Airflow @ 0.125 in SP
1,346 cfm

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 12 1/4 in, Exhaust Airflow @ 0.000 in SP 1,450 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 11.7 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.