Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 18 In, Hazardous Location
Mfr # 10E012
Zoro # G3940562
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- CFM @ 0.250-In. SP 1,756 cfm
- Venturi Depth (In.) 2 in
- CFM @ 0.375-In. SP 1,423 cfm
- Type Direct Drive, Hazardous Location
Product Information
- Brand Dayton
- MFR # 10E012
- Zoro # G3940562
- UPC # 190735109342
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Depth (In.) | 2 in |
Inside Dia. (In.) | 18 1/2 in |
Outside Dia. (In.) | 22 1/4 in |
Dimension A (In.) | 22 1/4 in |
Dimension D (In.) | 18 1/2 in |
Height (In.) | 22 1/4 in |
Dimension B (In.) | 13 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Blade Dia. | 18 in |
Dimension C (In.) | 2 in |
Flange Depth (In.) | 1 7/8 in |
Max. Depth (In.) | 13 1/2 in |
Width (In.) | 22 1/4 in |
Venturi Depth | 2 in |
Flange Depth | 1 7/8 in |
Venturi Diameter | 18 1/2 in |
Overall Height | 22 1/4 in |
Shaft Diameter | 5/8 in |
For Cut-Out Width | 19 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 18 in |
Overall Depth | 13 1/2 in |
For Cut-Out Diameter | 18 1/2 in |
Overall Width | 22 1/4 in |
Overall Diameter | 22 1/4 in |
Details
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,371 cfm, For Cut-Out Width 19 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AE93)
- HEIL QUAKER /ICP 1177395 Sparker Module (1177395)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x18"x1" (274-120-180)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- DAYTON Wall Housing, Galv Steel, For 60 In Fan (3FKG5)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- Dayton Exhaust and Supply Fan Accessories