Zoro Homepage

Exhaust Fan, 36In, Belt Drive Less Motor

  • Mfr # 44YU10

  • Zoro # G1824405


product price: $497.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Type
Belt Drive, Less Motor
Propeller Dia. (In.)
36 in
CFM @ 0.000-In. SP
11,598
HP
3/4 hp
Opening Required H (In.)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YU10
Zoro #
G1824405
UPC #
190735299807
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
36 in
Height (In.)
40 1/8 in
Dimension D (In.)
3/8 in
Dimension A (In.)
40 1/8 in
Dimension B (In.)
14 in
Venturi Clearance Dia. (In.)
5/16 in
Dimension C (In.)
18 in
Max. Depth (In.)
14 in
Venturi Depth (In.)
4 in
Width (In.)
40 7/64 in
Shaft Dia. (In.)
1 in
Mesh Size
1 in x 2 in
Overall Height
40 1/8 in
Overall Width
40 1/8 in
Venturi Depth
4 in
For Cut-Out Width
41 in
For Cut-Out Height
41 in
Overall Depth
14 in
Shaft Diameter
1 in
Venturi Diameter
3/8 in
Blade Diameter
36 in

Details

Item
Agricultural Exhaust Fan
Type
Belt Drive, Less Motor
CFM @ 0.000-In. SP
11,598
HP
3/4 hp
Opening Required H (In.)
41 in
Opening Required W (In.)
41 in
Motor RPM
1725
CFM @ 0.050-In. SP
11,890
Bearing Type
Permanently Lubricated Sealed Ball
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.100-In. SP
3653
Includes
Intake And Discharge Screens, Drive Sheaves And Belt, Mounting Frame
CFM/Watt @ 0.000-In. SP
19.3
For Use With
Farm Duty Motor (not Included)
Mounting Location
Vertical
CFM/Watt @ 0.100-In. SP
15.3
CFM/Watt @ 0.050-In. SP
17
CFM @ 0.150-In. SP
9277
Number of Blades
4
Requires
3/4 hp Capacitor Start Totally Enclosed 1750 RPM Motor
Propeller Material
Galvanized Steel
Hz
60
Fan RPM
719
CFM/Watt @ 0.150-In. SP
13.7
Frame Material
Steel
Frame Finish
Zinc-Plated
Standards
OSHA, UL
Fan Style
Guard-Mounted
Assembled
Unassembled
Maximum Ambient Operating Temperature
104 Degrees F
For Maximum Motor Speed
1,725 RPM
Drive Type
Belt Drive
Guard Type
Intake
Minimum Airflow
11,000 cfm
For Maximum Motor Horsepower
3/4 hp
Maximum Static Pressure
0.3 in wg
Ventilation Type
Exhaust
For Minimum Motor Speed
700 RPM
Blade Finish
Galvanized
Mounting Orientation
Vertical
For Minimum Motor Horsepower
3/4 hp
Includes Motor
No
Maximum Airflow
11,598 cfm
Blade Material
Steel

Description

Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 3/4 hp, For Maximum Motor Speed 1,725 RPM, For Minimum Motor Horsepower 3/4 hp, For Minimum Motor Speed 700 RPM, Maximum Airflow 11,598 cfm, Maximum Static Pressure 0.3 in wg, Minimum Airflow 11,000 cfm, For Cut-Out Height 41 in, For Cut-Out Width 41 in, Guard Type Intake, Number of Blades 4, Includes Motor No, Overall Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.