Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 48In, 230V

  • Mfr # 44YU08

  • Zoro # G1840146


product price: $987.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Type
Direct Drive, Assembled
Propeller Dia. (In.)
48 in
CFM @ 0.000-In. SP
18,926
HP
1 hp
Voltage
115/230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YU08
Zoro #
G1840146
UPC #
190735299784
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
48 in
Shaft Dia. (In.)
1 in
Max. Depth (In.)
17 in
Venturi Depth (In.)
4 1/2 in
Dimension D (In.)
3/8 in
Venturi Clearance Dia. (In.)
5/16 in
Height (In.)
52 1/8 in
Width (In.)
52 1/8 in
Dimension A (In.)
52 1/8 in
Mesh Size
1 in x 2 in
Dimension B (In.)
17 in
Overall Height
52 1/8 in
Overall Width
52 1/8 in
Venturi Depth
4 1/2 in
Overall Depth
17 in
For Cut-Out Width
52 7/8 in
Shaft Diameter
1 in
Blade Diameter
48 in
For Maximum Wall Thickness
8 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
53 in

Details

Item
Agricultural Exhaust Fan
Type
Direct Drive, Assembled
CFM @ 0.000-In. SP
18,926
HP
1 hp
Voltage
115/230
Opening Required H (In.)
52 7/8 in
Opening Required W (In.)
52 7/8 in
Fan RPM
857
CFM/Watt @ 0.050-In. SP
17.8
Hz
60
CFM/Watt @ 0.150-In. SP
13.7
CFM/Watt @ 0.100-In. SP
15.8
CFM @ 0.150-In. SP
14,256
Frame Material
Steel
Number of Blades
2
Agency Compliance
Motor is UL recognized for USA & Canada.
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp. (F)
104 Degrees F
Mounting Location
Vertical
CFM @ 0.100-In. SP
15,973
Phase
1
CFM/Watt @ 0.000-In. SP
19.9
CFM @ 0.050-In. SP
17,481
Propeller Material
Galvanized Steel
Bearing Type
Permanently Lubricated Sealed Ball
Motor RPM
850
Full Load Amps
11.0/5.5
Includes
Mesh Screen
Motor Insulation
Class B
Motor Type
3-Phase
Frame Finish
Galvanized
Standards
C-UL Listed, UL Listed
Guard Material
Steel
Maximum Ambient Operating Temperature
104 Degrees F
Housing Finish
Galvanized
Exhaust Airflow @ 0.100 in SP
15,973 cfm
Assembled
Assembled
Wattage
1,120 W
Guard Finish
Zinc Plated
Motor Horsepower
1 hp
Fan Style
Box
Maximum Noise Level
37 sones
Speed Controllable
No
Noise Level @ 0.100 in SP @ 5 ft
35 sones
Mounting Orientation
Vertical
Drive Type
Direct Drive
Guard Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
37 sones
Number of Fans
1
Ventilation Type
Exhaust
Full Load Current
11 A
Includes Motor
Yes
Includes Dehumidistat
No
Motor Speed
850 RPM
Maximum Airflow
18,926 cfm
Number of Speeds
1
Blade Material
Steel
Housing Material
Steel
Electrical Connection
Hardwired
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.000 in SP
18,926 cfm
Frequency
60 Hz

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 18,926 cfm, For Cut-Out Height 53 in, For Cut-Out Width 52 7/8 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.