Exhaust Fan with Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp, 1,352 RPM

  • Mfr # 7CC82

  • Zoro # G3038515


product price:  $942.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CC82
Zoro #
G3038515
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Flange Width
28 in
Shaft Dia.
3/4 in
Width (In.)
28 in
Flange Depth
1 in
Dimension E
13 5/8 in
Dimension A
28 in
Dimension B
18 in
Venturi Depth
4 1/2 in
Bearing Size
3/4 in
Max. Depth
18 in
Height
28 in
Dimension C
4 3/8 in
Dimension D
1 in
Dimension F
24 3/8 in
Venturi Clearance Dia.
24 3/8 in
Overall Width
28 in
For Cut-Out Width
26 1/2 in
For Cut-Out Height
26 1/2 in
Overall Height
28 in
Blade Diameter
24 in
Venturi Diameter
24 1/2 in
Overall Depth
18 in
For Cut-Out Length
26 1/2 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
3/4 in
Width
28"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
1,352
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
7,069 cfm
Number of Blades
6
Stock No.
1WDB9
Galvanized Wall Shutter No.
1C746
CFM @ 0.375-In. SP
5,917 cfm
Drive Package Included
Yes
Aluminum Wall Shutter No.
3C308
Full Load Amps
11.0/5.5-5.5
Sones @ 0.250-In. SP @ 5 Ft.
29
Hz
60 Hz
Motor Insulation
Class B
Phase
1
Wall Collar Stock No.
1WBV1
CFM @ 0.125-In. SP
6,732 cfm
Weatherhood No.
1WBV9
Sones @ 0.000-In. SP @ 5 Ft.
30
Fiberglass Wall Shutter No.
5C215
Max. BHP
0.9 hp
Motorized Wall Galv. Shutter Stock No.
3C727
Motor RPM
1,725 RPM
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
Propeller Material
Galvanized Steel
Includes
Drive Package
CFM @ 0.250-In. SP
6,372 cfm
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU3
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Standards
AMCA, UL/cUL
Vent Design
Ductless
Ventilation Type
Exhaust
Noise Level @ 0.125 in SP @ 5 ft
30 sones
Assembled
Unassembled
Full Load Current
11 A
Maximum Airflow
7,069 cfm
Motor Horsepower
3/4 hp
Number of Fans
1
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
7,069 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
5,917 cfm
Number of Shutters
0
Guard Type
None
Includes Dehumidistat
No
Exhaust Airflow @ 0.250 in SP
6,372 cfm
Speed Controllable
No
Number of Speeds
1
Motor Speed
1,725 RPM
Fan Style
Panel
Blade Material
Steel
Nameplate Voltage
115/230V AC
Includes Motor
Yes
Maximum Noise Level
30 sones
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
6,732 cfm
Noise Level @ 0.000 in SP @ 5 ft
30 sones
Frame Finish
Zinc Plated
Blade Finish
Galvanized
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,069 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,069 cfm, Maximum Noise Level 30 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.