Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 2 hp, 684 RPM

  • Mfr # 7M801

  • Zoro # G3416192


product price:  $1,461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M801
Zoro #
G3416192
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Shaft Dia.
1 in
Dimension B
22 in
Dimension A
40 in
Flange Width
40 in
Bearing Size
1 in
Venturi Clearance Dia.
36 3/8 in
Max. Depth
22 in
Dimension C
6 in
Height
40 in
Dimension E
16 in
Dimension D
1 in
Dimension F
36 3/8 in
Flange Depth
1 in
Venturi Depth
6 in
Width (In.)
40 in
Overall Height
40 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
36 1/2 in
For Cut-Out Length
38 1/2 in
Shaft Diameter
1 in
Blade Diameter
36 in
For Cut-Out Width
38 1/2 in
Overall Width
40 in
For Cut-Out Height
38 1/2 in
Overall Depth
22 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
684
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
19,733 cfm
Aluminum Wall Shutter No.
4FZH9
Weatherhood No.
1WBW2
CFM @ 0.125-In. SP
18,457 cfm
CFM @ 0.250-In. SP
16,798 cfm
Wall Collar Stock No.
1WBV3
Max. BHP
2.3 hp
Frame Material
Steel
Includes
Drive Package
Propeller Material
Galvanized Steel
Assembled/Unassembled
Unassembled
Drive Package Included
Yes
Hz
60 Hz
Number of Blades
5
Intake Guard No.
1WBU5
CFM @ 0.375-In. SP
14,771 cfm
Full Load Amps
18.8/10.2-9.4
Phase
1
Mounting Position
Horizontal or Vertical
Bearing Type
Regreasable Cast Pillow Block
Max. Inlet Temp.
104 Degrees F
Stock No.
1AHA3
Sones @ 0.000-In. SP @ 5 Ft.
26
Motor Insulation
Class B
Motorized Wall Galv. Shutter Stock No.
3C729
Sones @ 0.250-In. SP @ 5 Ft.
25
Motor RPM
1,750 RPM
Standards
AMCA, UL/cUL
Guard Type
None
Full Load Current
18.8 A
Exhaust Airflow @ 0.000 in SP
19,733 cfm
Motor Speed
1,725 RPM
Includes Dehumidistat
No
Drive Type
Belt Drive
Noise Level @ 0.125 in SP @ 5 ft
26 sones
Assembled
Unassembled
Speed Controllable
No
Number of Speeds
1
Maximum Airflow
19,733 cfm
Exhaust Airflow @ 0.250 in SP
16,798 cfm
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Maximum Noise Level
26 sones
Exhaust Airflow @ 0.125 in SP
18,457 cfm
Frequency
60 Hz
Blade Material
Steel
Includes Motor
Yes
Number of Shutters
0
Vent Design
Ductless
Motor Horsepower
2 hp
Ventilation Type
Exhaust
Exhaust Airflow @ 0.375 in SP
14,771 cfm
Includes Grill
No
Blade Finish
Galvanized
Mounting Orientation
Horizontal, Vertical
Number of Fans
1
Maximum Inlet Temperature
104 Degrees F
Fan Style
Panel
Frame Finish
Zinc Plated
Nameplate Voltage
115/208-230V AC
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,733 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,733 cfm, Maximum Noise Level 26 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.