Exhaust Fan with Drive Package, 36 in Blade Dia, 208-230/460V AC, 3/4 hp, 628 RPM

  • Mfr # 7AD39

  • Zoro # G2677647


product price:  $1,292.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AD39
Zoro #
G2677647
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Venturi Clearance Dia.
36 3/8 in
Venturi Depth
6 in
Dimension F
36 3/8 in
Dimension C
6 in
Max. Depth
22 in
Width (In.)
40 in
Dimension E
16 in
Height
40 in
Flange Width
40 in
Dimension B
22 in
Bearing Size
1 in
Dimension D
1 in
Dimension A
40 in
Shaft Dia.
1 in
Flange Depth
1 in
For Cut-Out Height
38 1/2 in
Overall Width
40 in
For Cut-Out Width
38 1/2 in
For Cut-Out Length
38 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
36 1/2 in
Overall Depth
22 in
Overall Height
40 in
Blade Diameter
36 in
Shaft Diameter
1 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
628
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
13,802 cfm
Mounting Position
Horizontal or Vertical
Drive Package Included
Yes
Number of Blades
6
Standards
AMCA, UL/cUL
Propeller Material
Galvanized Steel
Assembled/Unassembled
Unassembled
Hz
60 Hz
Sones @ 0.000-In. SP @ 5 Ft.
18.7
Weatherhood No.
1WBW2
Motorized Wall Galv. Shutter Stock No.
3C729
Full Load Amps
2.8-2.8/1.4
Wall Collar Stock No.
1WBV3
Galvanized Wall Shutter No.
4C251
Phase
3
Motor Insulation
Class B
CFM @ 0.250-In. SP
10,205 cfm
CFM @ 0.125-In. SP
12,156 cfm
Bearing Type
Regreasable Pillow Block
Sones @ 0.250-In. SP @ 5 Ft.
18.2
Aluminum Wall Shutter No.
3C310
Includes
Drive Package
Intake Guard No.
1WBU5
Motor RPM
1,725 RPM
Stock No.
1WDC2
Frame Material
Steel
Fiberglass Wall Shutter No.
5C217
Max. BHP
0.9 hp
Max. Inlet Temp.
104 Degrees F
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Maximum Airflow
13,802 cfm
Exhaust Airflow @ 0.000 in SP
13,802 cfm
Exhaust Airflow @ 0.250 in SP
10,205 cfm
Full Load Current
2.8 A
Number of Shutters
0
Vent Design
Ductless
Speed Controllable
No
Ventilation Type
Exhaust
Motor Horsepower
3/4 hp
Number of Fans
1
Maximum Inlet Temperature
104 Degrees F
Maximum Noise Level
18.7 sones
Blade Material
Steel
Exhaust Airflow @ 0.125 in SP
12,156 cfm
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
18 sones
Drive Type
Belt Drive
Frequency
60 Hz
Assembled
Unassembled
Noise Level @ 0.000 in SP @ 5 ft
18.7 sones
Guard Type
None
Motor Speed
1,725 RPM
Blade Finish
Galvanized
Includes Grill
No
Frame Finish
Zinc Plated
Includes Motor
Yes
Fan Style
Panel
Includes Dehumidistat
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 13,802 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 13,802 cfm, Maximum Noise Level 18.7 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.