Zoro Homepage

Exhaust Vent, 18 In

  • Mfr # 4YC50

  • Zoro # G0403234


product price: $1,370.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Propeller Dia.
18 in
Voltage
115
Motor HP
1/3 hp
Propeller Material
Aluminum
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YC50
Zoro #
G0403234
UPC #
190735337516
Country of Origin
United States

Dimensions

Propeller Dia.
18 in
Overall Height
19 in
Base Height
1 3/4 in
Dimension B
35 1/4 in
Recommended Damper Size
23 in x 23 in
Dimension C
17 1/4 in
Base Length
30 in
Base Width
30 in
Overall Dia.
35 1/4 in
Shaft Dia. Propeller End
5/8 in
Dimension D
6 1/4 in
Dimension A
30 in
Overall Length
35 1/4 in
Overall Width
35 1/4 in
Overall Diameter
35.3 in
Propeller Shaft Diameter
5/8 in
Cutout Length
25.5 in
Blade Diameter
18 in
Cutout Size
25.5 in L x 25.5 in W
Housing Length
35.3 in
Housing Width
35.3 in
Damper Size
23 x 23 in

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 18 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,982 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/4 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 2,982 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.