Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 36 In

  • Mfr # 7A864

  • Zoro # G1930871


product price: $2,982.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A864
Zoro #
G1930871
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Shaft Dia. Propeller End (In.)
1 in
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Base Height (In.)
1.75 in
Dimension E (In.)
43 1/2
Base Width (In.)
44-3/4
Dimension D (In.)
33
Dimension B
38 1/2 in
Dimension A (In.)
44-3/4
Dimension E
43 1/2 in
Dimension B (In.)
38-1/2
Shaft Dia. Sheave End (In.)
1 in
Dimension D
33 in
Dimension C (In.)
17-1/2
Overall Height (In.)
33 in
Overall Dia. (In.)
46 in
Dimension A
44 3/4 in
Dimension C
17 1/2 in
Base Length (In.)
44-3/4
Housing Length
43.5 in
Base Length
44 3/4 in
Overall Diameter
43 1/2 in
Housing Width
43.5 in
Blade Diameter
36 in
Base Width
44 3/4 in
Overall Width
44 3/4 in
Base Height
1 3/4 in
Overall Depth
44 3/4 in
Overall Height
33 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
2 hp
CFM @ 0.000-In. SP
19,212
Type
Axial Upblast
CFM @ 0.125-In. SP
17,866
CFM @ 0.375-In. SP
13,659
Speed Controllable
No
CFM @ 0.250-In. SP
15,917
Motor HP Range
1/2 to 2
Assembled/Unassembled
Unassembled
Fan RPM
689
Agency Compliance
UL/cUL 705 Listed
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Stock No.
4YY25
Item
Axial Upblast Roof Exhaust Fan
Max. Inlet Temp. (Deg. F)
120 Degrees F
Motor Voltage
115/230
Drive Type
Belt Drive
Drive Package Included
Yes
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Max. BHP
2.4 hp
Mounting Location
Roof
CFM Range
9954 to 19,211
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
RPM Range
357 to 689
Motor Hz
60
Housing Material
Steel
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Sones @ 0.250-In. SP @ 5 Ft.
27 sones
Sones @ 0.125-In. SP @ 5 Ft.
29 sones
Requires
Roof Curb for New Installations
Propeller Material
Steel
Bearing Type
Regreasable Pillow Block
Exhaust Airflow @ 0.000 in SP
19,212 cfm
For High-Static Pressure Applications
No
Motor Horsepower
2 hp
Maximum Inlet Air Temperature
120 Degrees F
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
17,866 cfm
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Exhaust Airflow @ 0.100 in SP
19,212 cfm
For Air Type
Clean Air
Includes Motor
Yes
Airflow @ 0.000 in SP
19,212 cfm
Resistance Properties
Weather Resistant
Housing Finish
Galvanized
Current
22.4/11.2 A
Exhaust Airflow @ 0.375 in SP
13,659 cfm
Spark Resistant Construction Type
A
Maximum Fan Speed
689 RPM
Assembly
Unassembled
Safety Features
Reinforced Windband
Electrical Connection
Power Cord
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
15,917 cfm
Blade Design
Swept Steeply Pitched
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
Mount Type
Roof Curb
Sound Level
26.0 sones @ 0.375 in SP and 5 ft, 27.0 sones @ 0.250 in SP and 5 ft, 29.0 sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft
Blade Material
Steel
Includes
Drive Package
Features
Lifting Lugs are Provided
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed
689 RPM
Number of Blades
5
Standards
AMCA Sound and Air, UL/cUL 705
Nameplate Voltage
115/230V AC
Base Shape
Square
Includes Drive Package
Yes
Brake Horsepower
2 2/5 hp
Number of Speeds
1
Maximum Static Pressure
3/8 in wc

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.