Zoro Homepage

Exhaust Vent, 48 In

  • Mfr # 7A884

  • Zoro # G0431444


product price: $3,518.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A884
Zoro #
G0431444
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
Shaft Dia. Sheave End (In.)
1.25 in
Base Length (In.)
56-3/4
Dimension C (In.)
20-1/2
Dimension B
50 1/2 in
Overall Height (In.)
40 in
Dimension D
40 in
Dimension D (In.)
40
Dimension A (In.)
56-3/4
Shaft Dia. Propeller End (In.)
1.25 in
Base Height (In.)
1.75 in
Dimension B (In.)
50-1/2
Dimension E
56 in
Base Square Size - Roof Ventilators
56-3/4" x 56-3/4"
Dimension E (In.)
56
Overall Dia. (In.)
58 in
Base Width (In.)
56-3/4
Dimension A
56 3/4 in
Dimension C
20 1/2 in
Overall Width
56 3/4 in
Base Width
56 3/4 in
Base Height
1 3/4 in
Overall Depth
56 3/4 in
Blade Diameter
48 in
Housing Width
56 in
Base Length
56 3/4 in
Housing Length
56 in
Overall Diameter
56 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
40 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.