Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Fan, 12 In, 3 Phase

  • Mfr # 10E027

  • Zoro # G3923342


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/4 hp
Blade Dia.
12 in
Fan Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E027
Zoro #
G3923342
UPC #
190735109496
Country of Origin
China

Dimensions

Blade Dia.
12 in
Dimension B (In.)
7 in
Dia. Opening Required (In.)
14 in
Width (In.)
16 in
Dimension C (In.)
3 3/4 in
Dimension A (In.)
16 in
Dimension D (In.)
12 1/4 in
Height (In.)
16 in
Shaft Dia. (In.)
1/2 in
Max. Depth (In.)
14 1/16 in
Blade Diameter
12 in
For Cut-Out Diameter
14 in
Overall Depth
14 1/16 in
Overall Height
16 in
Overall Width
16 in
Overall Diameter
1/2 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/4 hp
Fan Voltage
208-230/460V AC
Motor Enclosure
Totally Enclosed Air Over
Fan RPM
1750/1744
Exhaust/Supply CFM @ 0.000-In. SP
1524/1463
Operating Amps
1.5-1.6/0.9
Type
Direct Drive Reversible
Exhaust/Supply CFM @ 0.125-In. SP
1353/1378
Includes
Reversing Switch
Recommended Wall Housing
3FKF4
Exhaust/Supply CFM @ 0.250-In. SP
1145/1230
Max. Ambient Temp. (F)
104 Degrees F
Propeller Material
Aluminum
Speed
1
Recommended Intake Guards
1WBT8
Recommended Wall Collar
16D550
Motor RPM
1750/1744
Motor Insulation
Class B
Agency Compliance
UL and cUL Listed, AMCA
Number of Blades
4
Frame Finish
Galvanized
Mounting Position
Vertical
Drive Package Included
No
Hz
60
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
104 Degrees F
Item
Exhaust/Supply Fan
Exhaust/Supply CFM @ 0.375-In. SP
729/886
Phase
3
Motor Type
3-Phase
Supply Airflow @ 0.375 in SP
886 cfm
Exhaust Airflow @ 0.000 in SP
1,524 cfm
Motor Horsepower
1/4 hp
Maximum Ambient Operating Temperature
104 Degrees F
Mounting Orientation
Vertical
Ventilation Type
Reversible
Exhaust Airflow @ 0.125 in SP
1,353 cfm
Includes Motor
Yes
Fan Style
Panel
Nameplate Voltage
208-230/460V AC
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
1,230 cfm
Blade Material
Aluminum
Frame Material
Steel
Standards
AMCA, UL and cUL Listed
Motor Speed
1,750 RPM
Exhaust Airflow @ 0.375 in SP
886 cfm
Supply Airflow @ 0.250 in SP
1,230 cfm
Supply Airflow @ 0.000 in SP
1,463 cfm
Supply Airflow @ 0.125 in SP
1,378 cfm
Voltage
208-230/460

Description

Exhaust/Supply Fan, Blade Diameter 12 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,524 cfm, Frame Finish Galvanized, Frame Material Steel, Includes Reversing Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.