Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Ventilator, 115/208-230 V

  • Mfr # 7CK35

  • Zoro # G1280465


product price: $3,267.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK35
Zoro #
G1280465
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension E (In.)
22
Propeller Dia. (In.)
36
Dimension E
22 in
Dimension A (In.)
40-1/2
Dimension D (In.)
38
Shaft Dia. (In.)
1 1/4 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension D
38 in
Dimension B
68 in
Dimension B (In.)
68
Damper Size (In.)
37 in
Width (In.)
68
Bearing Size (In.)
1 1/4 in
Dimension F
7 1/2 in
Max. Depth (In.)
60 in
Height (In.)
38
Dimension F (In.)
7-1/2
Dimension C
60 in
Dimension C (In.)
60
Dimension A
40 1/2 in
Overall Width
68 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
68 in
Housing Length
40.5 in
Blade Diameter
36 in
Base Height
22 in
Overall Length
60 in
Base Width
40 1/2 in
Housing Width
40.5 in
Damper Size
36 x 36 in
Hood Length
60 in
Overall Height
38 in
Hood Height
16 in
Base Length
40 1/2 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Open Dripproof
Phase
1
Motor RPM
1,725 RPM
Number of Blades
6
Exhaust/Supply CFM @ 0.375-In. SP
10,346
Exhaust/Supply CFM @ 0.250-In. SP
11,515
Recommended 6 3/8"H Roof Curb Item No.
4C455
Type
Axial Belt Drive Downblast
Full Load Amps
21.0/11.3-10.5
Recommended Gravity Backdraft Damper Item No.
3HHN1
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Motor Type
Capacitor-Start Capacitor-Run
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Item
Axial Downblast Roof Supply/Exhaust Fan
Fan RPM
1,046
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Mounting Position
Horizontal
Voltage
115/208-230
Hz
60 Hz
Exhaust/Supply CFM @ 0.500-In. SP
8,870
Propeller Material
Steel
Frame Material
Galvanized Steel
Motor HP
2
Exhaust/Supply CFM @ 0.125-In. SP
12,596
Style - Roof Ventilators
Hooded
Exhaust/Supply CFM @ 0.000-In. SP
13,490 cfm
Max. BHP
2.4 hp
Assembled/Unassembled
Unassembled
Mounting Orientation
Horizontal
Speed Controllable
No
Blade Material
Steel
Number of Speeds
1
Current
20.2/10.7-10.1 A
Frequency
60 Hz
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
104 Degrees F
Mount Type
Roof Curb
Maximum Fan Speed
1,046 RPM
Maximum Ambient Temperature
104 Degrees F
Supply Airflow @ 0.000 in SP
13,490 cfm
Application
Factories, Large Facilities, Warehouses
Motor Speed
1,725 RPM
Motor Horsepower
2 hp
For Air Type
Clean Air
High-Efficiency Motor
No
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Brake Horsepower
2 2/5 hp
Includes Motor
Yes
Nameplate Voltage
115/208-230V AC
Standards
AMCA Sound and Air, UL/cUL 705
Resistance Properties
Weather Resistant
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
13,490 cfm
Maximum Static Pressure
1/2 in wc
Housing Finish
Galvanized
Housing Material
Steel
Includes Drive Package
Yes
Blade Finish
Galvanized
Airflow @ 0.000 in SP
13,490 cfm
Features
Strong and Weathertight Hood
Drive Type
Belt Drive
Assembly
Unassembled

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 13,490 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.