Shop DAYTON

Exh/Sp Fan, 30In, Alum, 115/208-230V

  • Mfr # 7AP95
  • Zoro # G1427027

product price: 
$
1,287.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/3 hp
Blade Dia.
30 in
Fan Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AP95
Zoro #
G1427027
UPC #
-
Country of Origin
Multiple
Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/3 hp
Fan Voltage
115V AC, 208V AC to 230V AC
Motor Enclosure
Open Dripproof
Fan RPM
714
Exhaust/Supply CFM @ 0.000-In. SP
7780
Operating Amps
6.6/3.0-3.3
Type
Belt Drive Reversible
Drive Package Included
No
Motor Insulation
Class B
Mounting Position
Vertical
Recommended Intake Guards
1WBU4
Includes
Drive Package
Motor RPM
1725
Propeller Material
Cast Aluminum
Number of Blades
6
Item
Exhaust/Supply Fan
Max. BHP
0.38 hp
Exhaust/Supply CFM @ 0.125-In. SP
5978
Phase
1
Hz
60 Hz
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
Speed
1
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Frame Finish
Zinc Plated
Bearing Type
Regreasable Cast Pillow Block
Guard Type
None
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
5,978 cfm
Full Load Current
6.6 A
Maximum Ambient Operating Temperature
104 Degrees F
Includes Motor
Yes
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Reversible
Noise Level @ 0.000 in SP @ 5 ft
15.9 sones
Number of Fans
1
Frame Material
Steel
Mounting Orientation
Horizontal, Vertical
Supply Airflow @ 0.000 in SP
7,780 cfm
Blade Material
Aluminum
Motor Speed
714 RPM
Assembled
Unassembled
Standards
C-UL Listed, UL Listed
Fan Style
Panel
Frequency
60 Hz
Number of Speeds
1
Number of Shutters
0
Exhaust Airflow @ 0.000 in SP
7,780 cfm
Motor Horsepower
1/3 hp
Includes Grill
No
Method of Construction
Cast
Maximum Noise Level
15.9 sones
Vent Design
Ductless
Includes Dehumidistat
No
Speed Controllable
No
Supply Airflow @ 0.125 in SP
5,978 cfm
Maximum Airflow
7,780 cfm
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Nameplate Voltage
115/208-230V AC
Voltage
115/208-230

Dimensions

Blade Dia.
30 in
Dimension C (In.)
5 1/4 in
Height (In.)
34 in
Width (In.)
34 in
Dimension A (In.)
34 in
Max. Depth (In.)
21 1/2 in
Dimension E (In.)
16 1/4 in
Shaft Dia. (In.)
1 in
Dimension F (In.)
30 3/8 in
Dimension D (In.)
1 in
Dia. Opening Required (In.)
30 in
Dimension B (In.)
21 1/2 in
For Cut-Out Length
32 1/2 in
Venturi Depth
5 1/2 in
Overall Width
34 in
Blade Diameter
30 in
Overall Height
34 in
Venturi Diameter
30 1/2 in
Shaft Diameter
1 in
Overall Depth
21 1/2 in
For Cut-Out Diameter
30 in
For Cut-Out Height
32 1/2 in
Manufacturer Warranty Length
1 yr
Flange Depth
1 in
For Cut-Out Width
32 1/2 in
Flange Width
34 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,780 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,780 cfm, Maximum Noise Level 15.9 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.