Shop DAYTON

Exh/Sp Fan, 30In BDia, Alum, 208-230/460V

  • Mfr # 7AR02
  • Zoro # G1631551

product price: 
$
1,484.99
/ea
Additional $999.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/2 hp
Blade Dia.
30 in
Fan Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AR02
Zoro #
G1631551
UPC #
-
Country of Origin
Multiple
Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1/2 hp
Fan Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
825
Exhaust/Supply CFM @ 0.000-In. SP
8989
Operating Amps
1.6-1.8/0.9
Type
Belt Drive Reversible
Assembled/Unassembled
Unassembled
Phase
3
Speed
1
Frame Finish
Zinc Plated
Propeller Material
Cast Aluminum
Motor Insulation
Class B
Drive Package Included
No
Recommended Intake Guards
1WBU4
Motor RPM
1725
Max. BHP
0.58 hp
Motor Type
3-Phase
Exhaust/Supply CFM @ 0.125-In. SP
7614
Number of Blades
6
Includes
Drive Package
Hz
60 Hz
Bearing Type
Regreasable Cast Pillow Block
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Vertical
Item
Exhaust/Supply Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Drive Type
Belt Drive
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
19 sones
Ventilation Type
Reversible
Includes Motor
Yes
Frame Material
Steel
Supply Airflow @ 0.000 in SP
8,989 cfm
Number of Fans
1
Guard Type
None
Blade Material
Aluminum
Supply Airflow @ 0.125 in SP
7,614 cfm
Mounting Orientation
Horizontal, Vertical
Fan Style
Panel
Vent Design
Ductless
Number of Shutters
0
Motor Horsepower
1/2 hp
Noise Level @ 0.000 in SP @ 5 ft
18.7 sones
Exhaust Airflow @ 0.000 in SP
8,989 cfm
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Includes Grill
No
Assembled
Unassembled
Exhaust Airflow @ 0.125 in SP
7,614 cfm
Includes Dehumidistat
No
Full Load Current
2.3 A
Maximum Ambient Operating Temperature
104 Degrees F
Motor Speed
825 RPM
Standards
C-UL Listed, UL Listed
Maximum Noise Level
18.7 sones
Method of Construction
Cast
Speed Controllable
No
Maximum Airflow
8,989 cfm
Number of Speeds
1
Voltage
208-230/460

Dimensions

Blade Dia.
30 in
Height (In.)
34 in
Dimension B (In.)
21 1/2 in
Dimension C (In.)
5 1/4 in
Dimension A (In.)
34 in
Dimension E (In.)
16 1/4 in
Dimension D (In.)
1 in
Dia. Opening Required (In.)
30 in
Shaft Dia. (In.)
1 in
Width (In.)
34 in
Dimension F (In.)
30 3/8 in
Max. Depth (In.)
21 1/2 in
Overall Height
34 in
Venturi Diameter
30 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
30 in
Overall Depth
21 1/2 in
Overall Width
34 in
Shaft Diameter
1 in
Venturi Depth
5 1/2 in
For Cut-Out Height
32 1/2 in
For Cut-Out Length
32 1/2 in
For Cut-Out Width
32 1/2 in
Flange Width
34 in
Flange Depth
1 in
For Cut-Out Diameter
30 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 8,989 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 8,989 cfm, Maximum Noise Level 18.7 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.