Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Guard, 34-1/8 In. H, 34-1/8 In. W

  • Mfr # 1WBU4

  • Zoro # G2087811


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Application
Used with Direct and Belt Drive Propeller Fans
Material
Steel
Standards
OSHA
Dimension D
30 in
For Use With
30 in Dayton Wall Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WBU4
Zoro #
G2087811
UPC #
190735149201
Country of Origin
Mexico

Dimensions

Dimension D
30 in
Height
34 1/8 in
Width
34 1/8 in
Dimension A
34 1/8 in
Dimension C
1 1/4 in
Dimension B
22 in
Depth
22 in
For Blade Diameter
30 in
Overall Width
34 1/4 in
Thickness
18 ga
Overall Depth
21 in
Overall Height
34 1/4 in

Details

Item
Fan Guard
Application
Used with Direct and Belt Drive Propeller Fans
Material
Steel
Standards
OSHA
For Use With
30 in Dayton Wall Fans
Gauge
18
Finish
Galvanized
Includes
Intake Guard, (4) Side Panels

Description

Fan Guard, For Blade Diameter 30 in, Thickness 18 ga, Material Steel, Overall Width 34 1/4 in, Overall Depth 21 in, Overall Height 34 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.