Shop DAYTON

Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230V AC V, 20 in Swing, 16 Speed

  • Mfr # 54ZW32

  • Zoro # G9661488


product price:  $2,766.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Drive Type
Belt
Swing
20 in
Voltage
120/240V AC
Motor HP
1 1/2 hp
Chuck Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54ZW32
Zoro #
G9661488
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
3/4 in
Overall Width
20 1/2 in
Table Slot Size
14 mm
Column Dia.
3 11/32 in
Overall Height
70 in
Base Size
24-1/2 in x 17 in
Quill Dia.
2 7/16 in
Overall Depth
34 1/2 in
Table Length
19 1/4 in
Table Width
18 3/8 in
Quill Diameter
2 7/16 in
Maximum Overall Height
70 in
Maximum Spindle-to-Table Height
29 in
Column Diameter
3 5/8 in
Base Length
17 in
Maximum Spindle-to-Base Height
46 in
Base Height
4 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
20 in
Voltage
120/240V AC
Motor HP
1 1/2 hp
Number of Speeds
16
Capacity Steel
3/4 in
Spindle Speed
120 to 3605 rpm
Includes
Chuck Key Holder, Chuck with Key, Depth Stop Gauge, Horizontal Quill Feed Handle, LED Readout for Spindle Speeds, LED Working Light, V-Belts
Hz
60
Amps AC
14.2/7.1 A
Spindle to Table
26 in
Table Work Surface
19-1/4 in x 18-3/8 in
Spindle Travel
6 in
Max. Spindle To Base
43 in
Corded/Banded
Corded
Power Down Feed Included
No
Drilling Capacity Wood
Not Specified
Tilting Angle
45 Degrees
Spindle Taper
3MT
Capacity Cast Iron
1 in
Phase
Single-Phase
Number of T-Slots
3
Corded/Cordless
Corded
Application
Production Drill Press
Power Source
Corded
Speed Control
Fixed
Maximum Spindle Speed
3,605 RPM
Speed Adjustment
Step Pulley
Number of Spindle Speeds
16
Radial Arm
No
Table Tilt
45 Degrees
Drill Press Type
Floor Stand
Chuck Style
Keyed
Table Slot
Yes
Guard Included
No
Spindle-to-Column Distance
10 in
Minimum Spindle Speed
140 RPM
Drill Press Application
Boring, Countersinking, Drilling, Reaming
Coolant System
No
Chuck Capacity
3/4 in
Horsepower
1 1/2 hp
Speed Range
120 to 3,605 RPM
Current
14.2/7.1 A
Number of Pieces
6
Table Shape
Rectangular
Primary Material Application
Metal, Wood
Drilling Capacity in Steel
3/4 in
Standards
ETL Certified USA and Canada

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 1/2 hp, Voltage 120/240V AC, Spindle Taper 3MT, Number of Speeds 16, Chuck Size 3/4 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.