Zoro Homepage

Floor Drill Press, Belt Drive, 115/230V AC V, 20 in Swing, Variable Speed

  • Mfr # 880GK4

  • Zoro # G216054139


product price: $5,415.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable
Power Down Feed Included
No
Phase
Single-Phase
Spindle Travel
6 in
Spindle Taper
MT3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880GK4
Zoro #
G216054139
UPC #
3663836046672
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1 1/4 in
Base Width
19 1/2 in
Column Diameter
4 1/2 in
Base Length
27 3/8 in
Quill Diameter
3 in
Table Length
18 3/4 in
Table Slot Width
8/13 in
Maximum Spindle-to-Base Height
46 1/2 in
Table Width
22 in
Maximum Overall Height
78 3/4 in
Cord Length
5 ft
Maximum Spindle-to-Table Height
33 1/2 in
Base Height
6 1/8 in
Overall Length
37 3/4 in

Details

Number of Speeds
Variable
Power Down Feed Included
No
Phase
Single-Phase
Spindle Travel
6 in
Spindle Taper
MT3
Tilting Angle
Non-Tilting
Includes
Tool Ejector
Item
Floor Drill Press
Number of T-Slots
2
Application
Metalworking
Drive Type
Belt
Voltage
115/230V AC
Tool Weight
500 lb
Swing
20 in
Guard Included
No
Drilling Capacity in Cast Iron
1 1/4 in
Current
24 A
Horsepower
2 hp
Table Slot
Yes
Minimum Spindle Speed
300 RPM
Drilling Capacity in Wood
1 1/4 in
Speed Range
300 to 2000 RPM
Table Shape
Square
Standards
Not Rated
Power Source
Corded
Tapping Compatible
No
Plug Type
Two-Prong
Drilling Capacity in Stainless Steel
1 1/4 in
Drilling Capacity in Steel
1 1/4 in
Primary Material Application
Metal, Wood
Chuck Capacity
1 1/4 in
Chuck Style
Taper
Downfeed Type
Manual
Speed Adjustment
Variable Speed Pulley
Coolant System
No
Speed Control
Variable
Reversible
Yes
Radial Arm
No
Drill Press Application
Drilling
Spindle-to-Column Distance
10 in
Drill Press Type
Floor Stand
Maximum Spindle Speed
2,000 RPM
Table Tilt
No
Number of Spindle Speeds
Variable

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Variable Speed Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 2 hp, Voltage 115/230V AC, Spindle Taper MT3, Number of Speeds Variable, Chuck Size 1 1/4 in, Chuck Style Taper, Guard Included No, Coolant System No, Quill Diameter 3 in, Tapping Capacity in Steel Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.