Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460V AC V, 32 in Swing, 16 Speed

  • Mfr # 467L05

  • Zoro # G7119791


product price:  $21,460.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Drive Type
Geared Head
Swing
32 in
Voltage
460V AC
Motor HP
4 to 5 hp
Chuck Size
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L05
Zoro #
G7119791
UPC #
00194484265670
Country of Origin
China

Dimensions

Chuck Size
Not Included
Overall Height
92 1/2 in
Base Size
35-3/4 in x 23-5/8 in
Overall Depth
40 5/16 in
Overall Width
29 in
Quill Dia.
3 29/64 in
Table Slot Size
18 mm
Column Dia.
7 7/8 in
Maximum Spindle-to-Base Height
51 in
Column Diameter
7 7/8 in
Table Width
23 1/2 in
Base Height
8 in
Base Length
23 5/8 in
Quill Diameter
3 29/64 in
Maximum Spindle-to-Table Height
28 1/2 in
Table Length
23 1/2 in
Maximum Overall Height
98 1/2 in

Details

Item
Floor Drill Press
Drive Type
Geared Head
Swing
32 in
Voltage
460V AC
Motor HP
4 to 5 hp
Number of Speeds
16
Capacity Steel
2 in
Spindle Speed
54 to 2400 rpm
Spindle Travel
7 7/8 in
Corded/Cordless
Corded
Capacity Cast Iron
2 5/32 in
Amps AC
8.0
Number of T-Slots
3
Hz
60
Drilling Capacity Wood
Not Specified
Table Work Surface
25-1/2 in x 25-1/2 in
Tilting Angle
90 Degrees
Max. Spindle To Base
51 in
Phase
Three-Phase
Power Down Feed Included
Yes
Corded/Banded
Corded
Includes
5/8 in JT3 Chuck Key, Chuck Guard with Limit Switch, Coolant System, Motor for Raising and Lowering Table, MT4/JT3 Arbor, Reversing Foot Switch, Reversing Switch, Threading Mechanism
Spindle to Table
28 1/2 in
Spindle Taper
4MT
Application
Production Drill Press
Horsepower
3 to 3.8 hp
Drilling Capacity in Steel
2 in
Primary Material Application
Metal
Speed Range
54 to 2,400 RPM
Speed Adjustment
Knob
Table Tilt
90 Degrees
Table Slot
Yes
Minimum Spindle Speed
54 RPM
Coolant System
Yes
Maximum Spindle Speed
2,400 RPM
Number of Pieces
5
Drill Press Application
Boring, Countersinking, Drilling, Reaming, Tapping
Guard Included
Yes
Number of Spindle Speeds
16
Power Source
Corded
Current
5/6 A
Drill Press Type
Floor Stand
Speed Control
Fixed
Table Shape
Square
Reversible
Yes
Spindle-to-Column Distance
15.9 in

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 32 in, Spindle-to-Column Distance 15.9 in, Horsepower 3 to 3.8 hp, Voltage 460V AC, Spindle Taper 4MT, Number of Speeds 16, Guard Included Yes, Coolant System Yes, Quill Diameter 3 29/64 in, Drilling Capacity in Steel 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.