This item is Discontinued.

Dayton Floor Scrubber, 0.46 HP Vacuum Motor 460U42

Floor Scrubber, 0.46 HP Vacuum Motor (Discontinued)

  • Mfr # 460U42
  • Zoro # G6539458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460U42
Zoro #
G6539458
UPC #
00194484265243
Country of Origin
China

Details

Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
16 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
150 RPM
Brush Motor
0.6 hp
Includes
Charger, Pad Driver
Max. Productivity
23,620 sq ft/hr
Max. Brush Pressure
51 lb
Features
Transaxle Drive
Sound Level
69 dB
Recovery Tank Capacity
16 gal
Product Type
Floor Scrubber
Brush Pressure - Maximum
51 lb
Productivity - Maximum
23,620 sq ft/hr
Brush Speed - Maximum
150 RPM
Includes Battery
Yes
Battery Chemistry
Lead Acid
Battery Run Time
3.2 hr

Description

Floor Scrubber, Recovery Tank Capacity 16 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger, Pad Driver, Style Walk Behind, Solution Tank Capacity 16 gal, Product Type Floor Scrubber, Battery Run Time 3.2 hr, Brush Motor 0.6 hp, Brush Pressure - Maximum 51 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable, Features Transaxle Drive

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.