Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55KM10
Zoro #
G5236568
UPC #
-
Country of Origin
China
Details
Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.75 hp
Solution Tank Capacity
16 gal
Style
Walk Behind
Deck Style
Orbital
Brush Speed
150 RPM
For Use With
Hard Surface Flooring
Recommended Cleaning Chemicals
Neutral Cleaner
Max. Productivity
10,000 sq ft/hr
Recovery Tank Capacity
16 gal
Features
Automatic Scrub Deck Adjustment, On Board Charger, Safety Switches Built Into Handle, Traction Drive, Water Level Indicator
Max. Brush Pressure
51 lb
Brush Motor
1 hp
Sound Level
69 dB
Product Type
Floor Scrubber
Includes
Charger
Brush Pressure - Maximum
51 lb
Productivity - Maximum
10,000 sq ft/hr
Brush Speed - Maximum
150 RPM
Battery Chemistry
Lead Acid
Battery Run Time
3.2 hr
Description
Floor Scrubber, Recovery Tank Capacity 16 gal, Deck Style Orbital, Brush Speed - Maximum 150 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger, Style Walk Behind, Solution Tank Capacity 16 gal, Product Type Floor Scrubber, Battery Run Time 3.2 hr, Brush Motor 1 hp, Brush Pressure - Maximum 51 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.