Shop DAYTON
See all product information
Create Account
Flush Panel Light, Green, 6 V AC/DC
- Mfr # 22NY68
- Zoro # G2979335
product price:Â
$
16.29
/ea
Key Features
Voltage
6V AC, 6V DC
Color
Green
Material of Construction
Nylon Body With Polycarbonate Lens and Brass Nut
Lamp Type
LED
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22NY68
- Zoro #
- G2979335
- UPC #
- 190735172872
- Country of Origin
- China
Dimensions
- Size
- 8mm Mounting dia
- Panel Thickness
- 0.024 in to 0.055 in
- Panel Cutout Diameter
- 5/16 in
Details
- Item
- Flush Panel Light
- Voltage
- 6V AC, 6V DC
- Color
- Green
- Material of Construction
- Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type
- LED
- Shape
- Round
- Electrical Connection
- 0.11 Male Quick Disconnect
- IP Rating
- IP40
- Average Life
- 50,000 hr
- Standards
- UL Listed
- Current Drawn
- 17.5 mA
- Body Material
- Nylon
- Includes Lens
- Lens Included
- Head Style
- Flush
- Voltage Rating - Maximum
- 6 V AC/DC
- Lens Color
- Green
- Lamp Color
- Green
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Green, Voltage 6V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 17.5 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.