Shop All Fuel Transfer Accessories
Dayton
Fuel Nozzle Swivel, 3/4 in.
Mfr # 33NT09
Zoro # G9673921
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet DEF 3/4 in
- Outlet 3/4 in MNPT
- Max. Pressure 72.5 psi
- Material Stainless Steel and Viton
- For Use With Diesel Emissions Fluids Nozzle
Product Information
- Brand Dayton
- MFR # 33NT09
- Zoro # G9673921
- UPC # 190735261279
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Size | 3/4 in |
Diameter | 3/4 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Details
Description
Fuel Nozzle Swivel, Product Type Diesel Emissions Fluids Nozzle, Maximum Operating Pressure 50 psi, For Media Type Biodiesel, Diesel, Includes Not Applicable, Inlet Connection Size 3/4 in, Wetted Material Stainless Steel, Inlet Connection Type NPT, Outlet Connection Size 3/4 in, Outlet Connection Type Not Applicable, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 36 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-1451)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- ZOELLER Waste Mate 2 in. 1/2 hp Sewage Pump with Mechanical (266-0001)
- LITTLE GIANT PUMP Pump Fountain Sub 205Gph (501004)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- DAYTON Fuel Hose, 3/4 In NPT (12F731)
- DAYTON Fuel Nozzle Curved Spout, 1 x 1In (5URH2)
- DAYTON Pump, Drum, Pump Body Material Kynar (1DLL3)
- DAYTON Tube, Drum Pump (5UWF3)
- FILL-RITE 3/4 in. 20 ft. Hose (FRH07520)
- Dayton Fuel Transfer Accessories