Zoro Homepage

FuelNozzle, 3/4in, NPT, Curved6inAlumSpout

  • Mfr # 870LN9

  • Zoro # G022729269


product price: $89.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870LN9
Zoro #
G022729269
UPC #
-
Country of Origin
China

Description

Fuel Nozzle, Overall Length 14 in, Features Auto Shut-Off, Spout Material Aluminum, Spout Connection Size 3/4 in, Spout Discharge Size 5/8 in, Spout Length 6 in, Inlet Type NPT, Inlet Size 3/4 in, Max. Fluid Temp. 130 Degrees F, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No, Wetted Materials Aluminium, Nitrile, Rubber, Steel, For Media Type Diesel, Gasoline, Cover Color Red, Spout Outside Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.