Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced

  • Mfr # 6RJX6

  • Zoro # G3328790


product price:  $4,335.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Gas Type
NG
BtuH Input
300,000
BtuH Output
240,000
Ignition Type
Direct Spark
Air Flow
7,407 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RJX6
Zoro #
G3328790
UPC #
190735371268
Country of Origin
United States

Dimensions

Height
37 3/4 in
Width
37 1/8 in
Installation Height
8 ft
Flue Dia.
6 in
Manufacturers Warranty Length
1 yr
Indoor Air Discharge Width
34 3/4 in
Indoor Air Discharge Height
19 in
Burner Air Inlet Size
6 in
Depth
37 in
Overall Height
37 3/4 in
Overall Width
37 1/8 in
Overall Depth
37 in
Flue Diameter
6 in
Gas Connection Size
3/4 in
Mounting Height
8 ft

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
300,000
BtuH Output
240,000
Ignition Type
Direct Spark
Air Flow
7,407 cfm
Heater Voltage
115 V AC
CFM @ 80(F) Rise
2,700 cfm
Hz
60
Ignition System
Direct Spark
Standards
ETL Certified
Max. External SP
0.9" WC
Gas Connection
3/4 in
CFM @ 65(F) Rise
3,300 cfm
Full Load Amps
1.9 A
Air Temp. Rise
30 Degrees F
Service Access Location
Side
Primary Heat Exchanger Material
409 Stainless Steel
Vent Type
Power
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Features
Clamshell Style Heat Exchanger
Maximum Amperage
1.9 A
Heating Capacity Output
240,000 BtuH
Air Flow @ 65(F) Rise
3,300 cfm
Required Air Flow
2,778 cfm
Frequency
60 Hz
Heat Exchanger Gauge
20 ga
Thermostat Included
No
Heating Method
Fan Forced
Venting
Vented
Fuel Type
Natural Gas
Furnace Type, Primary Heat Exchanger Material
Power Vented, 409 Stainless Steel
Furnace Type
Power Vented
Air Temperature Rise
30 Degrees F
Heating Capacity Input
300,000 BtuH
Air Flow @ 80(F) Rise
2,700 cfm
Combustion Type
Open Combustion
Gas Connection Type
Male NPT

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 300,000 BtuH, Heating Capacity Output 240,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,778 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 37 1/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 7,407 cfm, Air Flow @ 65(F) Rise 3,300 cfm, Air Flow @ 80(F) Rise 2,700 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.