Gas Wall and Ceiling Unit Heater, LP, 400,000, 4,724 cfm, Belt, Blower, 3/4 in

  • Mfr # 55FH02

  • Zoro # G0698355


product price: $7,030.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

BtuH Input
400,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
332,000
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55FH02
Zoro #
G0698355
UPC #
700202003129
Country of Origin
United States

Dimensions

Height
34 in
Installation Height
8 to 20 ft
Burner Air Inlet Size
5 in
Width
55 1/4 in
Depth
56 1/8 in
Indoor Air Discharge Height
24 1/2 in
Indoor Air Discharge Width
48 3/4 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Flue Dia.
6 in
Overall Height
34 in
Overall Width
55 1/4 in
Gas Connection Size
3/4 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 56 1/8 in
Mounting Height
8 ft to 20 ft
Overall Depth
56 1/8 in
Flue Diameter
6 in
Mounting Hole Diameter
3/4 in

Details

BtuH Input
400,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
332,000
Gas Connection
3/4 in
Fan Type
Blower
Air Flow
4,724 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
20.8 A
Air Temp. Rise
65 Degrees F
Ignition System
Direct Spark
O.C. Mounting
48 5/8 in
Hz
60
Drive Type
Belt
Primary Heat Exchanger Material
20 ga Aluminized Steel
Vent
Power
Standards
ETL, ETLc Certified
Heater Voltage
115 V AC
Ignition Type
Direct Spark
Heating Capacity Output
332,000 BtuH
Fuel Type, Combustion Type
Propane, Field Convertible
Features
Power Vented Blower Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Fuel Type
Propane
Profile Type
Standard
Heating Capacity Input
400,000 BtuH
Motor Speed
1,725 RPM
Phase
1
Thermostat Included
No
Air Flow Direction
Horizontal
Gas Connection Type
NPT, Male
Air Temperature Rise
65 Degrees F
Heat Exchanger Material
Aluminized Steel
Mounting Location
Ceiling
Frequency
60 Hz
Product Type
Standard-Profile Unit Heater
Includes
Adjustable Louvers
Vent Type
Power
Off Center Mounting
48 5/8 in
Motor Type
Cap. Start
Heating Method
Fan Forced
Heat Exchanger Gauge
20 ga
Heat Output
332,000 BtuH
Maximum Amperage
20.8 A
Thermal Efficiency Rating
83%

Description

Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 400,000, BtuH Output 332,000, 4,724 cfm Air Flow, 20.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 56 1/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.