This item is Discontinued.

Dayton General Purpose Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC 4VZA1

General Purpose Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (Discontinued)

  • Mfr # 4VZA1
  • Zoro # G0579284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VZA1
Zoro #
G0579284
UPC #
-
Country of Origin
Brazil

Dimensions

Width
2.30"
Depth
1.20"
Body Height - Limit Switch
2.34 in
Height
4.50"
Body Width - Limit Switch
2.28 in
Actuator Length
1.9 in
Actuator Length - Limit Switch
1.90 in
Mounting Hole Diameter
0.21 in
Body Width
2.28 in
Arm Length - Maximum
1.9 in
Body Height
2.34 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Movement
Horizontal
Limit Switch Style
General Purpose Limit Switch
IP Rating
IP66
Mounting Hole - Limit Switch
(2) 0.21 in dia
Body Style (Limit Switch)
Miniature
Actuator Location
Top
Boot Sealed Actuator (Limit Switch)
No
Operating Temp. Range
32 Degrees to 185 Degrees F
Actuator Style (Limit Switch)
Plunger, Roller
Contact Form - Limit Switch
1NC/1NO
Standards
CE, CSA, UL Listed
Basic Actuator Style (Limit Switch)
Plunger
Arm Material
Zamak
Actuator Style
Roller Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Voltage Rating
240VAC
Mounting Hole Spacing - Limit Switch
1.61 in
NEMA Rating
4, 4X
AC Contact Rating
10 A @ 240 V
DC Contact Rating
Not Rated
Amps
10
Operating Force
110.00 in-oz
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Actuator Location (Limit Switch)
Top
Body Material
Plastic
Contact Form
1NO/1NC
Series
Dayton
Mounting Hole Horizontal Center to Center Distance
41 mm
Boot Sealed Actuator
No Boot Included
Directional Movement
Linear
Mounting Style
Surface
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
4, 4X
Operating Torque - Maximum
110 in-oz
Number of Mounting Holes
2
Operating Temperature - Minimum
32 Degrees F

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.90 in, Body Height - Limit Switch 2.34 in, Body Width - Limit Switch 2.28 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 4, 4X, Mounting - Limit Switch Surface, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.