Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded

  • Mfr # 61HV86

  • Zoro # G002016976


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Length
15 3/4 in.
Width
15 3/4 in.
Height
28 3/4 in.
Power Cord Length
18 ft.
Features
On Board Tool Storage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61HV86
Zoro #
G002016976
UPC #
-
Country of Origin
China

Dimensions

Length
15 3/4 in.
Width
15 3/4 in.
Height
28 3/4 in.
Power Cord Length
18 ft.
Vacuum Hose Length
8 ft
Tank Size
12 gal
Vacuum Hose Dia.
2 1/2 in

Details

Item
Shop Vacuum
Features
On Board Tool Storage
Tank Material
Stainless Steel
Standards
ETL
Static Pressure
75 in.
Number of Motor Stages
1
Weight
25.35 lb
Voltage
120 V AC
Average Brush Life
600 hr.
Includes
(2) Extension Wand, 8 ft. x 2 1/2 in. Hose, Cartridge Filter, Concentrator Nozzle, Crevice Nozzle, Disposable Filter Bag, Floor Brush, Foam Filter Sleeve, Muffler, Retainer Cap, utility Nozzle
Vacuum Filtration Type
Standard
Application
Cleaning, Commercial
Vacuum Power Source
Corded
Plug Type
Two Prong
Filter Efficiency
90% at 0.3 microns
Vacuum Pickup Type
Wet/Dry
Tank Wet Capacity
9 gal
Vacuum Air Flow
114 cfm
Frequency
60 Hz
Air Watts
285 W
Current
10.5 A
Power
1,200 W
Tank Dry Capacity
9 3/4 gal
Vacuum Collection Type
Disposable Bag
Motor Efficiency Type
Brushed
Sound Level
80 dB
Peak Horsepower
6 hp

Description

Contractor Wet/Dry Vacuum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.