Shop ILC
See all product information
Create Account
Airrobo P2 BATTERY
Mfr # P2 BATTERY
Zoro # G922917568
product price:
$
48.95
/ea
Key Features
Vacuum Capacity
2.6 Ah
Color
Blue
Type
Li-ion
Voltage
14.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2 BATTERY
- Zoro #
- G922917568
- UPC #
- -
- Country of Origin
- China
- Vacuum Capacity
- 2.6 Ah
- Item
- Battery
- Color
- Blue
- Type
- Li-ion
- Voltage
- 14.4V
Description
This replacement for the Airrobo P2 battery is engineered to deliver reliable power output equivalent to the original unit. Built for durability and long service life, it provides a cost‐effective way to keep your Airrobo P2 operating at peak performance.