Shop ILC
See all product information
Create Account
BOBSWEEP BOB PETHAIR VISION BATTERY
Mfr # BOB PETHAIR VISION BATTERY
Zoro # G522917616
product price:Ā
$
51.49
/ea
Key Features
Voltage
14.4V
Color
Blue
Type
Li-ion
Vacuum Capacity
2.6 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOB PETHAIR VISION BATTERY
- Zoro #
- G522917616
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14.4V
- Color
- Blue
- Type
- Li-ion
- Vacuum Capacity
- 2.6 Ah
- Item
- Battery
Description
This replacement battery for the Bobsweep Bob PetHair Vision delivers longālasting, reliable power to keep your robotic vacuum running at full cleaning performance. Designed for durability and stable output, it ensures extended run time and consistent suction for tackling pet hair and daily debris.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.