KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1 HP, 1725 rpm, 56H

DAYTON| Zoro #: G0893015| Mfr #: 6K562BG

$276.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/208-230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893015 Mfr #: 6K562BG
Ins. Class: BVoltage: 115/208-230
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56HPhase: 1
Motor Thermal Protection: AutoRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
Footnotes: 24, 51No. of Speeds: 1
Frame Material: SteelIncludes: Conduit Box, Shaft Key
Overall Length: 12-15/16"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: Length Less Shaft: 11-1/16"
Motor Design: Capacitor-Start/RunMotor Efficiency Group:
Full Load Amps: 9.9/5.2-5.0Standards: UL Recognized (E37403), CSA Certified (258501)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 10.0/5.3-5.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Insulation Class B, 1.15 Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13 In., Motor Shaft Design Keyed

Reviews