Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56

  • Mfr # 6XJ58

  • Zoro # G2922455


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1
Footnotes
40,45
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725/1,140 RPM
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XJ58
Zoro #
G2922455
UPC #
190735373590
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
12 13/16 in
Length Less Shaft
10 7/8 in
Shaft Dia.
5/8 in

Details

Motor Service Factor
1
Footnotes
40,45
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725/1,140 RPM
Motor Mounting Type
Cradle Base
Full Load Amps
7.2/5.0 A
Motor Design
Split-Phase
Item
General Purpose Motor
No. of Speeds
2
Motor Efficiency Group
Standard Efficient
Standards
CSA (156060), UL (E47479)
Motor Frame Material
Steel
Nominal Efficiency
64 %
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Voltage
115V AC
Frame Material
Rolled steel
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
RPM Range
1,701-1,800
Phase
Single
RPM Group
1701-1800
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
B
Motor Bearings
Ball
Frame
56
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Includes
Conduit Box
Duty
Continuous
HP
1/2 hp, 1/4 hp
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 hp, 1/4 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 7.2/5.0 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.