Shop DAYTON

Grinder Pump, 16 ft, Single, 230V AC

  • Mfr # 11A342
  • Zoro # G5290722

product price: 
$
1,004.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

HP
2 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Base Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11A342
Zoro #
G5290722
UPC #
190735110270
Country of Origin
Taiwan, Province of China

Dimensions

Min. Sump Pit Dia.
24 in
Cord Length - Pumps
16 ft.
Max. Dia. Solids
1/8"
Cord Length
16 ft
Diameter
7.8"
Height
21-1/4"
Manufacturers Warranty Length
1 yr
Max. Diameter Solids
1/8 in
Length
21 1/4 in
Discharge Dia.
1 1/4 in
Overall Length
21 1/4 in
Body Dia.
7 51/64 in
Overall Height
21 1/4 in
Body Diameter
7 3/4 in
Discharge Diameter
1 1/4 in
Solids Diameter - Maximum
1/8 in
Sump Pit Diameter - Minimum
24 in
Wire Rope Length
21 1/4 in

Details

HP
2 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
47 gpm
Max. Head
82 ft
Impeller Material
Ductile Iron
Motor Type
1-Phase
GPM of Water @ 70 Ft. of Head
10
GPM of Water @ 5 Ft. of Head
50
GPM of Water @ 35 Ft. of Head
46
Impeller Material - Pumps
Ductile Iron
Switch Type - Pumps
Float
Thermal Protection
Yes
Max. Head - Pumps
82 ft.
Voltage
230V
GPM of Water @ 55 Ft. of Head
20
Input Phase AC
1
GPM of Water @ 40 Ft. of Head
38
GPM of Water @ 60 Ft. of Head
20
Amps
11 A
Agency Compliance
CSA C/US
GPM of Water @ 80 Ft. of Head
1
GPM of Water @ 50 Ft. of Head
30
Discharge NPT
1-1/4" F
GPM of Water @ 45 Ft. of Head
34
Max. Liquid Temp.
104 Degrees F
Bearing Type
Upper and Lower Ball
Pump Body Material
Stainless Steel
GPM of Water @ 10 Ft. of Head
47
Pump RPM
2900
Shaft Seal
CRB/CMC/Si/Si
GPM of Water @ 25 Ft. of Head
47
Handle
Yes
GPM of Water @ 20 Ft. of Head
46
Item
Grinder Pump
Duty
Continous
Includes
Chrome Steel Cutter, Cutter Ring
Switch Type
Float
GPM of Water @ 30 Ft. of Head
41
Voltage - Pumps
240V AC
Hz
60 Hz
Pump HP
2
Item - Grinder Pumps
Grinder Pump
Phase
Single
GPM of Water @ 15 Ft. of Head
50
Housing Material
Stainless steel
Shaft Seal Material - Pumps
Carbon, Ceramic, Silicon Carbide
Motor RPM
2900
Flow Rate @ 20 Ft. of Head
46 gpm
Duty Cycle
Continuous
Rated Voltage
230V AC
Discharge
1 1/4 in FNPT
RPM
2,900 RPM
Flow Rate @ 60 Ft. of Head
20 gpm
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
50 gpm
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
38 gpm
Standards
CSA C/US
Shaft Seal Material
Carbon/Ceramic/Silicon Carbide
Feet of Head - Maximum
82 ft
Rotation Speed - Maximum
2,900 RPM
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
47 gpm
Current
11 A
Horsepower
2 hp
Frequency
60 Hz

Description

Grinder Pump, HP 2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 11 A, Motor Type 1-Phase, Body Material Stainless Steel, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 47 gpm, Flow Rate @ 15 Ft. of Head 50 gpm, Flow Rate @ 20 Ft. of Head 46 gpm, Flow Rate @ 40 Ft. of Head 38 gpm, Flow Rate @ 60 Ft. of Head 20 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.